Apply to be a TradeMaster!
Main product image of 1-1/4" 765-QT-FZ Pressure Vacuum Breaker Backflow Preventer w/ Quarter Turn Shutoffs & Freeze Sensor (Bronze)
Magnifying glass
Hover image to zoom

1-1/4" 765-QT-FZ Pressure Vacuum Breaker Backflow Preventer w/ Quarter Turn Shutoffs & Freeze Sensor (Bronze)

Brand:
Febco
SKU:
T765FBV
Rating:
(1)
Q&A:
(0)
1-1/4" 765-QT-FZ Pressure Vacuum Breaker Backflow Preventer w/ Quarter Turn Shutoffs & Freeze Sensor (Bronze)
Magnifying glass
Hover image to zoom
$784.39 each
Backorder
Backorder
Get it Tue, Oct 20 - Tue, Nov 17

This item replaces: 765FBV

Non-Potable Water Applications

This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1-1/4"
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Height
6.5"

Description

This 1 1/4 inch pressure vacuum breaker backflow preventer is used to protect against health hazard and non-hazard backsiphonage of toxic or non-toxic liquids in industrial plants, cooling towers, laboratories, laundries, swimming pools and irrigation systems. It has a bronze body, spring loaded check valve, air relief valve with opening port, two resilient seated shutoffs and test cocks, and NPT end connections. This assembly meets the specifications of the USC FCCCHR Manual. The maximum working pressure is 150 psi (10.3 bar) and temperature range is 32 degrees F to 140 degrees F (0 degrees C to 60 degrees C). The pressure vacuum breaker includes a freeze sensor for use with SentryPlus Alert® technology to signal when ambient temperature approaches the freeze threshold. Activated through an add-on connection kit, the sensor also triggers freeze alerts to facility personnel. Connection kit available for building/irrigation management system (BMS/IMS).

Features:
  • Includes a freeze sensor for use with SentryPlus Alert technology to signal when temperature nears the freeze point
  • Freeze alerts feature available with add-on connection kit
  • Bronze body for durability
  • Designed for minimum head loss
  • Plastic bonnet protects valve body from freeze damage
  • Internal parts serviceable in line from top of unit
Specifications
  • Backflow Preventer Type: Vacuum Breaker
  • Body Finish: Rough Bronze
  • Body Material: Bronze
  • Body Pattern: N-Pattern
  • Brand: FEBCO
  • Bypass: No
  • Bypass Size: Does Not Apply To Product
  • Cap And Tether: Yes
  • Disc Material: Nitrile
  • Elbow Fitting: No
  • Hazard Protection Level: Health Hazard
  • Hot And Harsh Water: No
  • Hydrant Connection: No
  • Inlet Connection Size: 1 1/4 IN
  • Inlet Connection Size-Metric: 32 MM
  • Inlet Connection Type: Female Threaded
  • Inlet Shutoff Valve Type: Quarter Turn Ball Valve
  • Inlet Thread Type: NPT
  • Lead Free: NO
  • Maximum Temperature-Fahrenheit: 140
  • Maximum Working Pressure-BAR: 10.00
  • Maximum Working Pressure-PSI: 150
  • Meter Type: No Meter
  • Minimum Temperature - Celsius: 0.00
  • Minimum Temperature-Fahrenheit: 32
  • Outlet Connection Size: 1-1/4 IN
  • Outlet Connection Type: Female Threaded
  • Outlet Shutoff Valve Type: Quarter Turn Ball Valve
  • Outlet Thread Type: NPT
  • Part Number: T765FBV
  • Polymer Coating: No
  • Pressure Operation: Continuous
  • Protection Type: Backsiphonage
  • Seat Material: Bronze
  • Series: 765
  • Strainer: No

Specs

Connection Type:

FNPT x FNPT

Size:

1-1/4"

Max Pressure (PSI):

150

Max Temp (F):

140°F

Hydrostatic Test Pressure:

300 PSI

Application:

Plumbing

Material:

Bronze

Height:

6.5"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Superior product; lighter and smaller than competition

Had to replace a similar Wilkins vacuum breaker with this Felco vacuum breaker. The team at Supply House was unbelievable in making arrangements to return the Wilkins and ship the Felco. The Felco was half the size and weight of the Wilkins and was much easier to install. Works great.
TomH
Allegan, MI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy