Apply to be a TradeMaster!
Main product image of 1-1/2" 765-QT-FZ Pressure Vacuum Breaker w/ Freeze Sensor
Magnifying glass
Hover image to zoom

1-1/2" 765-QT-FZ Pressure Vacuum Breaker w/ Freeze Sensor

Brand:
Febco
SKU:
T765GBV
Rating:
(0)
Q&A:
(0)
1-1/2" 765-QT-FZ Pressure Vacuum Breaker w/ Freeze Sensor
Magnifying glass
Hover image to zoom
$953.93 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25

MANUALS (3)

Submittal Sheet
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Inlet Type
NPT

Description

–
This 1 1/2 inch pressure vacuum breaker backflow preventer is used to protect against health hazard and non-hazard backsiphonage of toxic or non-toxic liquids in industrial plants, cooling towers, laboratories, laundries, swimming pools and irrigation systems. It has a bronze body, spring loaded check valve, air relief valve with opening port, two resilient seated shutoffs and test cocks, and NPT end connections. This assembly meets the specifications of the USC FCCCHR Manual. The maximum working pressure is 150 psi (10.3 bar) and temperature range is 32 degrees F to 140 degrees F (0 degrees C to 60 degrees C). The pressure vacuum breaker includes a freeze sensor for use with SentryPlus Alert(R) technology to signal facility personnel when temperature nears and reaches the freezing point. Freeze alerts feature available with add-on connection kit for Wi-Fi networks, building management systems (BMS), irrigation management systems (IMS).

Features
  • Includes a freeze sensor for use with SentryPlus Alert technology to signal facility personnel when temperature nears and reaches the freezing point
  • Available freeze sensor connection kit to activate a monitoring system that trigger alerts for low and freezing temperatures
  • Bronze body for durability
  • Designed for minimum head loss
  • Freeze alerts feature available with add-on connection kit for Wi-Fi networks, building management systems (BMS), and irrigation management systems (IMS)
  • Plastic bonnet protects valve body from freeze damage
  • Internal parts serviceable in line from top of unit

Specs

–
Max Temp (F):

140°F

Size:

1-1/2"

Inlet Type:

NPT

Material:

Bronze

Min Temp (F):

32°F

Outlet Type:

NPT

Application:

Plumbing

Connection Type:

FNPT x FNPT

Product Type:

Backflow Preventer

Max Pressure (PSI):

150

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy