Apply to be a TradeMaster!
Main product image of Direct Spark Ignition Control, 24v
Magnifying glass
Hover image to zoom

Direct Spark Ignition Control, 24v

Brand:
Fenwal
SKU:
35-602900-917
Rating:
(1)
Q&A:
(0)
Direct Spark Ignition Control, 24v
Magnifying glass
Hover image to zoom
$200.30 each
In Stock
In Stock
Get 28 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Ignition Type
Direct Spark Ignition
Product Highlight: Voltage
24V
Product Highlight: Temperature Range (F)
-40°F to 176°F
Product Highlight: Fuel Type
Natural Gas, Propane, Manufactured

Description

–
The 35-60 is a 24 VAC direct spark ignition (DSI) control designed for use in all types of gas-fired appliances. The control uses a microprocessor circuit to provide precise, repeatable timing and operating sequences. On-board diagnostics with LED output makes troubleshooting easy and ensures safe and efficient operation

Features:
  • Safe start with DETECT-A-FLAME® flame sensing technology
  • Custom pre-purge and inter-purge timings*
  • Single or three trials for ignition
  • System diagnostic LED
  • Flame current test points
  • Local or remote flame sensing
  • Automatic reset**
  • Alarm output (normally closed contact)

Specs

–
Product Type:

Ignition Control

Ignition Type:

Direct Spark Ignition

Voltage:

24V

Temperature Range (F):

-40°F to 176°F

Flame Sense:

0.7 minimum

Fuel Type:

Natural Gas

Propane

Manufactured

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Voltage
CURRENT ITEM
Product Image of Direct Spark Ignition Control, 24v
Direct Spark Ignition Control, 24v
SKU: 35-602900-917
(1)
Ignition Control
24V
Ignition Control
24V

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

FREQUENT BUYER

Usually have parts in stock and ship quickly.
EK
MD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy