Apply to be a TradeMaster!
Main product image of Direct Spark Ignition Control, 24v w/ 30 sec. Prepurge (4 sec. TFI)
Magnifying glass
Hover image to zoom

Direct Spark Ignition Control, 24v w/ 30 sec. Prepurge (4 sec. TFI)

Brand:
Fenwal
SKU:
35-605311-221
Rating:
(0)
Q&A:
(0)
Direct Spark Ignition Control, 24v w/ 30 sec. Prepurge (4 sec. TFI)
Magnifying glass
Hover image to zoom
$272.39 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Ignition Type
Direct Spark Ignition
Product Highlight: Voltage
24V
Product Highlight: Temperature Range (F)
-40°F to 176°F
Product Highlight: Fuel Type
Propane, Natural Gas, Manufactured

Description

–
Note: Image is not an exact representation of item

The 35-60 is a 24 VAC direct spark ignition (DSI) control designed for use in all types of gas-fired appliances. The control uses a microprocessor circuit to provide precise, repeatable timing and operating sequences. On-board diagnostics with LED output makes troubleshooting easy and ensures safe and efficient operation

Features:
  • Safe start with DETECT-A-FLAME® flame sensing technology
  • Custom pre-purge and inter-purge timings*
  • Single or three trials for ignition
  • System diagnostic LED
  • Flame current test points
  • Local or remote flame sensing
  • Automatic reset**
  • Alarm output (normally closed contact)

Specs

–
Product Type:

Ignition Control

Ignition Type:

Direct Spark Ignition

Voltage:

24V

Temperature Range (F):

-40°F to 176°F

Flame Sense:

0.7 minimum

Fuel Type:

Propane

Natural Gas

Manufactured

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Voltage
Ignition Control
24V
Ignition Control
24V
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy