Apply to be a TradeMaster!
Main product image of Direct Spark Ignition Control, 24v w/ 30 sec. Prepurge (8 sec. TFI)
Magnifying glass
Hover image to zoom

Direct Spark Ignition Control, 24v w/ 30 sec. Prepurge (8 sec. TFI)

Brand:
Fenwal
SKU:
35-60J108-224
Rating:
(1)
Q&A:
(0)
Direct Spark Ignition Control, 24v w/ 30 sec. Prepurge (8 sec. TFI)
Magnifying glass
Hover image to zoom
$223.37 each
In Stock
In Stock
Get 3 Mon, Sep 28
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Ignition Type
Direct Spark Ignition
Product Highlight: Voltage
24V
Product Highlight: Temperature Range (F)
-40°F to 176°F
Product Highlight: Fuel Type
Propane, Natural Gas, Manufactured

Description

–
The Fenwal 35-60 "J" Series provides all the features, performance and reliability of our 35-60 Series 24 VAC Direct Spark Ignition control in a Johnson Controls format. Designed to directly replace the Johnson G76x Series, the Fenwal 35-60J matches the footprint, mounting hole pattern, and wiring connections of the discontinued Johnson series.

Features:
  • Drop-in replacement for JCI G76x series
  • Safe Start and full-time flame sensing
  • Custom prepurge and interpurge timings
  • Multiple trials for ignition
  • Diagnostic LED using Fenwal fault codes
  • Three ground terminals for ease of wiring
  • Remote or local flame sense options
  • Automatic 5 min or 1 hour reset after lockout options

Specs

–
Product Type:

Ignition Control

Ignition Type:

Direct Spark Ignition

Voltage:

24V

Temperature Range (F):

-40°F to 176°F

Flame Sense:

0.3 Microampere

Fuel Type:

Propane

Natural Gas

Manufactured

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Voltage
CURRENT ITEM
Product Image of Direct Spark Ignition Control, 24v w/ 30 sec. Prepurge (8 sec. TFI)
Direct Spark Ignition Control, 24v w/ 30 sec. Prepurge (8 sec. TFI)
SKU: 35-60J108-224
(1)
Ignition Control
24V
Ignition Control
24V

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

i have bought this in the past and will buy again

direct replacement for Johnson Control controler
JPM
Detroit, Mich
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy