Apply to be a TradeMaster!
Main product image of Hot Surface Ignition Control, 24v w/ 0 sec. Prepurge (4 sec. Ignition)
Magnifying glass
Hover image to zoom

Hot Surface Ignition Control, 24v w/ 0 sec. Prepurge (4 sec. Ignition)

Brand:
Fenwal
SKU:
35-652500-001
Rating:
(0)
Q&A:
(0)
Hot Surface Ignition Control, 24v w/ 0 sec. Prepurge (4 sec. Ignition)
Magnifying glass
Hover image to zoom
$245.67 each
In Stock
In Stock
Get 4 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Ignition Type
Hot Surface Ignition
Product Highlight: Voltage
24V
Product Highlight: Temperature Range (F)
-40°F to 176°F
Product Highlight: Fuel Type
Manufactured, Natural Gas, Propane

Description

–
Note: Image is not an exact representation of item

The Series 35-65 and 35-66 controls are designed to perform many gas-fired 24 VAC appliance functions in a single control, resulting in lower system cost. This series monitors the demand for heat, controls the combustion blower, monitors proper airflow, ignites and maintains the flame during heating, and provides diagnostic support. The on-board diagnostics with LED output provide assistance with troubleshooting and ensures safe and efficient burner operation.
The microprocessor circuit design provides precise, repeatable timing sequences for ignition and purge times (pre-, inter-, and post-) as well as multiple tries for ignition. The optional 120/240 VAC field selectable line voltage capability provides additional field service efficiency and lower inventory costs.

Features
  • Safe start and full-time flame sensing
  • 120/240 field selectable line voltage for use with 120 VAC ignitor option
  • 24/120/240 VAC hot surface ignitor models available
  • Blower control and airflow switch monitoring option
  • Diagnostic LED
  • Multiple trials for ignition
  • Automatic reset option
  • Local or remote flame sensing
  • Flame current test pins
  • Dual speed blower option for LoNox applications
  • Fail-safe gas valve control (35-66 only)
  • CE models available

Specs

–
Product Type:

Ignition Control

Ignition Type:

Hot Surface Ignition

Voltage:

24V

Temperature Range (F):

-40°F to 176°F

Flame Sense:

0.7 minimum

Fuel Type:

Manufactured

Natural Gas

Propane

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Ignition Type
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy