Shop Resideo Sale
Main product image of Universal Silicon Carbide Non-Integrated Replacement Module
Magnifying glass
Hover image to zoom

Universal Silicon Carbide Non-Integrated Replacement Module

SKU:
50E47U-843
Rating:
(1)
Q&A:
(0)
Universal Silicon Carbide Non-Integrated Replacement Module
Magnifying glass
Hover image to zoom
$177.42 each
In Stock
In Stock
Get 32 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Ignition Type
Intermittent Hot Surface Pilot

Description

–

The 50E47-843 Universal Kit has everything needed for a fast and accurate replacement, including a complete module cross-reference and program keys to quickly customize the module to the furnace application.



Specifications:

  • Dimensions: 4.13"W x 4.13"H x 1.5"D
  • Electrical rating: Input 18 to 30 VAC, 25 VAC nominal
  • Max. input current @ 25 VAC; .250mA @ 28 VAC
  • Relay load settings: Valve relay: 1.5 amps @ 28 VAC, 50/60 Hz, .6 pf
  • Ignitor relay: 1.52A, 120 VAC, 50/60 Hz resistive
  • Operating temperature: -40_ to +175_F (-40_ to +80_C)
  • Humidity range: 95% RH (non-condensing) max.
  • Mounting: Surface mount or 4" x 4 junction


Features:

  • Program keys for multiple timing selections.
  • Tri-colored LED indicator for diagnostics.
  • Direct and indirect flame sense compatible.
  • Universal design for maximum versatility.



Specs

–
Ignition Type:

Intermittent Hot Surface Pilot

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Saved me from those sub 50° house temps.

Old white Rodger's controller for my 35 year old Weil McClain finally went. Wouldn't trigger the igniter. Had me manually lighting the boiler for my hot water baseboard. 1 day later I had this universal solid state replacement and I was able to put my grill lighter away. Fast service and shipping as usual. Great company and product.
Boiler Man
New Jersey
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy