Apply to be a TradeMaster!
Main product image of Direct Spark Ignition Control, 120v w/ 15 sec. Prepurge (15 sec TFI)
Magnifying glass
Hover image to zoom

Direct Spark Ignition Control, 120v w/ 15 sec. Prepurge (15 sec TFI)

Brand:
Fenwal
SKU:
35-725911-117
Rating:
(4)
Q&A:
(0)
Direct Spark Ignition Control, 120v w/ 15 sec. Prepurge (15 sec TFI)
Magnifying glass
Hover image to zoom
35-725911-117 has been discontinued
Discontinued April 13, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
Direct Spark Ignition Control, 120v w/ 15 sec. Prepurge (15 sec TFI)
Brand:
Fenwal
SKU:132823
(0)
Order by 6PM, receive 11 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Ignition Type
Direct Spark Ignition
Product Highlight: Voltage
120v
Product Highlight: Temperature Range (F)
-40°F to 175°F
Product Highlight: Fuel Type
Manufactured, Natural Gas, Propane

Description

The 35-72 is a 120 VAC direct spark ignition control for controlling a gas valve and igniting LP or natural gas on heating equipment that provides a 120 VAC operating voltage.
The microprocessor circuit design provides precise, repeatable timing sequences for ignition times, purge times (pre- and inter-) along with multiple tries for ignition and flame sensing during pre-purge.

Features
  • 3 Try
  • Two Mounting Configurations (Open Board With Stand-Off's - saves space and cost, Potted - protection for washdown and extreme vibration)
  • Multi Pin Connector - fast assembly
  • 2 Trial for Ignition Options – 1 and 3 try
  • 4 Trial for Ignition Times – 4, 7,10 and 15 seconds (customized timings available)
  • 2 Flame Sense Options – single spark and sense and remote sense
  • Thermostat/Power Off Reset

Specs

Product Type:

Ignition Control

Ignition Type:

Direct Spark Ignition

Voltage:

120v

Temperature Range (F):

-40°F to 175°F

Flame Sense:

1 mA minimum

Fuel Type:

Manufactured

Natural Gas

Propane

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great product

Direct replacement and cheaper than Solaronics
Jeff
South dakota
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and service

This part fits and performs perfectly. The customer service helped make sure I had the right part and the price was fair.
KWE
Massillon,Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Stock up!

Perfect fit replacement part, fair price
Rory
Illinois
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely will be a return customer

Great product, direct fit good price
Danny
Springfield Ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?