Apply to be a TradeMaster!
Main product image of 8" x 6" Flexible Coupling (Clay to Cast Iron, PVC, Copper, Steel, Lead)
Magnifying glass
Hover image to zoom

8" x 6" Flexible Coupling (Clay to Cast Iron, PVC, Copper, Steel, Lead)

Brand:
Fernco
SKU:
1002-86
Rating:
(2)
Q&A:
(0)
8" x 6" Flexible Coupling (Clay to Cast Iron, PVC, Copper, Steel, Lead)
Magnifying glass
Hover image to zoom
$31.99 each
In Stock
In Stock
Get 9 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8" x 6"
Product Highlight: Torque
60 lb-in Torque
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Min Temp (F)
-30°F Min Temp
Product Highlight: Temperature Range (F)
-30ºF to 140ºF

Description

–
8" x 6" Flexible Coupling (Clay to Cast Iron or Plastic)

Connection Type
  • Above Ground
  • Underground
  • Clay connecting to Cast Iron
  • Clay connecting to Copper
  • Clay connecting to Plastic
  • Clay connecting to Steel
  • Concrete connecting to Lead

Specs

–
Product Type:

Coupling

Size:

8" x 6"

Min Temp (F):

-30°F

Max Temp (F):

140°F

Temperature Range (F):

-30ºF to 140ºF

Torque:

60 lb-in

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

10" x 8" Flexible Coupling (Cast Iron or PVC to Cast Iron or PVC)
SKU: 1056-10-8
Fernco

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

produce was very good

This produce worked and fit well and did the job under the ground
seanathair
florida
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very robust and well made.

I am using the Fernco 1002-86 coupling to transition from an HTM (Heat Transfer Module) to 6 inch, then 2inch, PVC piping, so that I can flush the module, rather than soaking it in cleaning fluid. The fit was a tad loose, but the stainless steel clamp pulled in the coupling without distorting it and made a good, non-leaking seal. The coupling "rubber" is very substantial and the thickness appears to be even throughout the piece. And the SupplyHouse price for such a large coupling was very reasonable, the best I could find.
Gene
Pittsburgh, PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy