Apply to be a TradeMaster!
Main product image of 6" x 6" Flexible Coupling (Clay to Cast Iron or PVC)
Magnifying glass
Hover image to zoom

6" x 6" Flexible Coupling (Clay to Cast Iron or PVC)

Brand:
Fernco
SKU:
1002-66
Rating:
(8)
Q&A:
(0)
6" x 6" Flexible Coupling (Clay to Cast Iron or PVC)
Magnifying glass
Hover image to zoom
$16.31 each
BOX UP & SAVE 5%
$155.60 box of 10
$15.56 each
In Stock
In Stock
Get 175 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6" x 6"
Product Highlight: Torque
60 lb-in Torque
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Min Temp (F)
-30°F Min Temp
Product Highlight: Temperature Range (F)
-30ºF to 140ºF

Description

–
This coupling transitions 6" Clay to 6" Cast Iron, PVC, or Copper.

Made of an elastomeric compound that meets requirements of ASTM D5926
  • Leak-proof, root-proof & resistant to chemicals, ultraviolet rays, fungus & sewer gases
  • Stainless steel clamps are corrosion-resistant & rust-proof
  • 140 degrees maximum temperature
  • Pressure tested to 4.3 PSI
  • Made in the USA

Specs

–
Product Type:

Coupling

Size:

6" x 6"

Min Temp (F):

-30°F

Max Temp (F):

140°F

Temperature Range (F):

-30ºF to 140ºF

Torque:

60 lb-in

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" x 4" Flexible Coupling (Clay to Cast Iron or PVC)
SKU: 1002-44
Fernco

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-8 of 8 reviews

Exactly what was advertised

Great price, fast shipping, item was name brand and made in America. No delay in shipping, arrived in time to complete the job. Great experience.
Bob
Toledo, OH
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again & again

best price
Fred
Southern California
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great for dust collection

Got this to adapt from the 7" metal port on a cyclone (2hp Grizzly and others) to 6" S&D pipe. Both sides are plenty loose for install, especially the pipe side. Works great.
SandwichTechSkis
Lancaster, NH
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will definitely continue purchasing this product

Brand name product not knock off product
Mourey
Ft Wayne in
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again great product and service

Great product and fast shipping
Shafer
Corsicana Texas
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Connected pvc to clay pipe Worked excellent with good fit and easy installation.
Frank
Lexington, KY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed, and at a great price, quick.

I have an older home with 4" and 6" clay pipes for gutter downspout drainage. Rather than replace all, I cut out some troubled spots and replaced with PVC. The big box stores don't stock everything you need to adapt clay to PVC, particularly in the 6" size. Though you can order from the big box stores, SupplyHouse.com had exactly what I needed and at a fraction of the cost of the big box stores. SupplyHouse.com saved my behind on a plumbing issue once again!
Bryan
North Carolina
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No regrets

Excellent, Work to perfection
Jossie
CT
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy