Shop Resideo Sale
Main product image of 4" x 4" Flexible Coupling (Concrete to Cast Iron, PVC, Copper, Steel, Lead)
Magnifying glass
Hover image to zoom

4" x 4" Flexible Coupling (Concrete to Cast Iron, PVC, Copper, Steel, Lead)

Brand:
Fernco
SKU:
1006-44
Rating:
(4)
Q&A:
(0)
4" x 4" Flexible Coupling (Concrete to Cast Iron, PVC, Copper, Steel, Lead)
Magnifying glass
Hover image to zoom
$6.97 each
BOX UP & SAVE 5%
$132.20 box of 20
$6.61 each
In Stock
In Stock
Get 55 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4" x 4"

Description

–
This coupling transitions 4" Concrete to 4" Cast Iron, Plastic, Copper, Steel or Lead
  • Dimensions: 5.57" x 4.31" x 3.96"

Specs

–
Product Type:

Coupling

Size:

4" x 4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3" x 2" Flexible Coupling (Connects Cast Iron, PVC, Steel or Lead)
SKU: 1056-32
Fernco

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Exact fit for a very difficult to locate product

My radon fan gave out and I needed to replace it, as well as the upper and lower couplers to connect it to the 4" S&D PVC (which I incorrectly assumed was schedule 40). Supply House matched the part number from the old couplers and shipped them very quickly. I only wish they offered them in white to match the fan.
Biff
Nebraska
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed!

Used this to adapt my radon fan with 4" pvc pipe.
NWB
Siouxfalls sd
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again!

Perfect transition from concrete to abs, fast shipping and great transaction!
JIM DIY GUY
ROSEBURG OREGON
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked fine

Worked fine - as expected
Bob G
Germantown, MD
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy