Apply to be a TradeMaster!
Main product image of 4" x 4" Flexible Coupling (Asbestos or Ductile Iron to Cast Iron or PVC)
Magnifying glass
Hover image to zoom

4" x 4" Flexible Coupling (Asbestos or Ductile Iron to Cast Iron or PVC)

Brand:
Fernco
SKU:
1051-44
Rating:
(3)
Q&A:
(0)
4" x 4" Flexible Coupling (Asbestos or Ductile Iron to Cast Iron or PVC)
Magnifying glass
Hover image to zoom
$10.39 each
BOX UP & SAVE 5%
$197.20 box of 20
$9.86 each
In Stock
In Stock
Get 27 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4" x 4"

Description

–
This coupling transitions 4" Asbestos or Ductile Iron to 4" Cast Iron, or PVC.
  • Dimensions: 4.80" x 4.40" x 4.06"

Specs

–
Product Type:

Coupling

Size:

4" x 4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" x 4" Flexible Coupling (Concrete to Cast Iron, PVC, Copper, Steel, Lead)
SKU: 1006-44
Fernco

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I Would Purchase From Supply House Before Any Other Company!

Great Quality ::: Fast Shipping ::: Arrived When Supply House Stated It Would Be Arriving !!
Roc
Nebraska
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High Quality and gets the Connection Job Done

Fits well, easy to install.
Phil B
nj
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick excellent service

The exact part I ordered, arrived within the time stated.
General
Dearborn, MI
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy