Apply to be a TradeMaster!
Main product image of 10" x 10" Flexible Coupling (Cast Iron or PVC to Cast Iron or PVC)
Magnifying glass
Hover image to zoom

10" x 10" Flexible Coupling (Cast Iron or PVC to Cast Iron or PVC)

Brand:
Fernco
SKU:
1056-1010
Rating:
(2)
Q&A:
(1)
10" x 10" Flexible Coupling (Cast Iron or PVC to Cast Iron or PVC)
Magnifying glass
Hover image to zoom
$29.48 each
In Stock
In Stock
Get 21 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
10" x 10"
Product Highlight: Torque
60 lb-in Torque
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Min Temp (F)
-30°F Min Temp
Product Highlight: Temperature Range (F)
-30ºF to 140ºF

Description

–
10" x 10" Flexible Coupling (Cast Iron or PVC to Cast Iron or PVC)

Connection Type
  • Above Ground
  • Cast Iron connecting to Cast Iron
  • Cast Iron connecting to Steel
  • Lead connecting to Cast Iron
  • Lead connecting to Copper
  • Lead connecting to Plastic
  • Lead connecting to Steel
  • Plastic connecting to Cast Iron
  • Plastic connecting to Lead
  • Plastic connecting to Plastic
  • Plastic connecting to Steel
  • Steel connecting to Cast Iron
  • Steel connecting to Copper
  • Steel connecting to Lead
  • Steel connecting to Plastic
  • Steel connecting to Steel

Specs

–
Product Type:

Coupling

Size:

10" x 10"

Min Temp (F):

-30°F

Max Temp (F):

140°F

Temperature Range (F):

-30ºF to 140ºF

Torque:

60 lb-in

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

not correct size

had to disguard it says it is 10" x10' it was 10' x 6" called and got no help on the phone the woman could not understand why it was only 6" high either
dom
ny
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fits perfectly

Rerouted 10" irrigation aquaduct around a big old tree. The rubber joints should make the system easier for repairs and clean outs.
Louie LaPorte
Fort Collins CO
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the inside diameter on this coupling? Thanks

Asked by Brad 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Brad, thanks for writing in. The ID would be 10".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy