Shop Resideo Sale
Main product image of 10" Flexible Qwik Cap
Magnifying glass
Hover image to zoom

10" Flexible Qwik Cap

Brand:
Fernco
SKU:
QC-110
Rating:
(6)
Q&A:
(0)
10" Flexible Qwik Cap
Magnifying glass
Hover image to zoom
$43.86 each
In Stock
In Stock
Get 39 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
10"

Description

–
Note: Size indicates the size of the pipe used with this product

Qwik Caps offer a quick, easy way to cap pipe ends, test pipes and cleanouts. Made of flexible PVC, they are suitable for above-ground or under-ground use. To install, simply place over open end of pipe and tighten to 60 lb-in of torque, always remember to hand tighten when installing on corrugated pipe.
  • Fits: 10" PL, 10" CI, 10" Copper, 10" ST, 10" SS, 8" Concrete
  • Fast, easy installation.
  • Permanent or temporary cap.
  • Underground or above-ground.
  • Low cost and reusable.
  • The convex face allows the cap to withstand greater pressure for testing purposes and minimizes ballooning
  • To install, simply place over open end of pipe and tighten to 60 lb-in torque
  • Material: Elastomeric Polyvinyl Chloride
  • Max. Pressure: 4.3 PSI
  • Band Material: 300 Stainless Steel
  • ASTM Certified

Specs

–
Size:

10"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

8" Quik Cap
SKU: QC-108
Fernco
6" Quik Cap
SKU: QC-106
Fernco
12" Quik Cap
SKU: QC-112
Fernco
3" Quik Cap
SKU: QC-103
Fernco

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Used to make a cleanout for sewer

I used this to cap off a clay stub for an old sanitary line, so I have a waorkable clean out. This was by far the least expensive solution to my problem.
Lefty[AGHL]
Cleveland
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Shipped out quickly.

What can you say about septic issues?? Cap worked great!
Stephen
Grand Forks, N.Dakota
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As described

The cap was as described and worked perfect.
Hugh
Ky
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House Always Delivers Just What I Need!

Works great, Just what I needed
Randy A
Byron MN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed. Totally Satisfied

They had the item I needed at a fair price with fast shipping.
Webster
Rochester, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Cap review

This product was correct valve cap for outdoor use. Recommend.
dmday316
Ks
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy