Apply to be a TradeMaster!
Main product image of 2" x 2" ProFlex Coupling (Cast Iron, PVC, Steel to Copper)
Magnifying glass
Hover image to zoom

2" x 2" ProFlex Coupling (Cast Iron, PVC, Steel to Copper)

Brand:
Fernco
SKU:
3001-22
Rating:
(9)
Q&A:
(1)
2" x 2" ProFlex Coupling (Cast Iron, PVC, Steel to Copper)
Magnifying glass
Hover image to zoom
$14.67 each
BOX UP & SAVE 4%
$336.48 box of 24
$14.02 each
In Stock
In Stock
Get 325 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2" x 2"

Description

–
This fitting connects 2" cast iron, PVC, or steel to 2" copper.

Specifications:
  • .012" stainless steel shield
  • 301 Stainless Steel Clamp Bands
  • Gasket Material: Neoprene
  • Gasket ID: Part No. and application on each gasket.
  • Shield Assembly Material Requirements: All 300 Series S.S. Clamp
  • Band = 301 Stainless Steel .025 x .500 x Length
  • Housing = 301 Stainless Steel - Fernco
  • Screw = 305 Stainless Steel 5/16" Hex - No Slot
  • Shield - 301 Stainless Steel .012 x 2.125 x Length
  • Eyelet - 305 Stainless Steel
  • Installation Torque = 60 lb-in
  • Maximum test pressure: 4.3 PSI (29.6KPA)
  • Maximum operating temperature: 180° F
  • Conforms to the requirement of ASTM C1460

Specs

–
Size:

2" x 2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
2" x 2" No Hub Transition Coupling (Cast Iron, PVC, Steel to Copper)
SKU: NHTCB200
2" x 2"

You May Also Need

2" PVC DWV P-Trap
SKU: P706X-020

Product Reviews

4.78 out of 9 reviews
100% would recommend this product
4.78
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
78%
4 star
22%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Would definitely purchase again.

2" Copper drainage pipe was paper thin. I cut out the damaged section, replaced with 2" PVC with two of these couplings, and worked well.
Mark
Illinois
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fits perfectly

The perfect fitting for going from 2" DWV Copper to 2" PVC. Fits snugly around each of them.
Chris B
Baltimore, MD
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product.

I connected old copper pipe to new PVC drain pipe using this connector. The connector tightened up well around both old and new pipes.
Dean
NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

good fit - no leaks
HT
Canton, CT
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

had to cut a 2" copper waste line and connect with 2" pvc

This worked great and a perfect fit. Perfect union between the two, super strong fit and no leaks.
Desperate Handyman
Orlando, FL
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pro flex coupling

These couplings fit well, seal nice and are heavy duty. Use these not the cheaper ones.
Mitch
Ct
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

they do the job as intended
netzplum
chicago
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great to connect DWV copper to PVC!

I used this to remodel a bathroom. It worked great connecting the new PVC runs to the old copper stacks!
Ty the plumber
MN
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fernco coupler 2" PVC to copper

connecting existing copper drain line to new PVC connection at shower basin.
Jim
Bergen County, NJ
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How many PSI will it withstand

Asked by Paul 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This is for use in Drain, Waste and Vent Use Only. The maximum test pressure is 4.3 PSI.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy