Apply to be a TradeMaster!
Main product image of 1-1/2" x 1-1/2" ProFlex Coupling (Cast Iron, PVC, Steel to Copper)
Magnifying glass
Hover image to zoom

1-1/2" x 1-1/2" ProFlex Coupling (Cast Iron, PVC, Steel to Copper)

Brand:
Fernco
SKU:
3001-150
Rating:
(11)
Q&A:
(0)
1-1/2" x 1-1/2" ProFlex Coupling (Cast Iron, PVC, Steel to Copper)
Magnifying glass
Hover image to zoom
$11.83 each
BOX UP & SAVE 4%
$272.16 box of 24
$11.34 each
In Stock
In Stock
Get 399 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"

Description

–
Note: This fitting connects 1-1/2" cast iron, PVC, or steel to 1-1/2" copper or 1-1/4" PVC.

Specifications:
  • 012" stainless steel shield
  • 301 Stainless Steel Clamp Bands
  • Gasket Material: Neoprene
  • Gasket ID: Part No. and application on each gasket.
  • Shield Assembly Material Requirements: All 300 Series S.S. Clamp
  • Band = 301 Stainless Steel .025 x .500 x Length
  • Housing = 301 Stainless Steel - Fernco
  • Screw = 305 Stainless Steel 5/16" Hex - No Slot
  • Shield - 301 Stainless Steel .012 x 2.125 x Length
  • Eyelet - 305 Stainless Steel
  • Installation Torque = 60 lb-in
  • Maximum test pressure: 4.3 PSI (29.6KPA)
  • Maximum operating temperature: 180° F
  • Conforms to the requirement of ASTM C1460

Specs

–
Size:

1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
CURRENT ITEM
Product Image of 1-1/2" x 1-1/2" ProFlex Coupling (Cast Iron, PVC, Steel to Copper)
1-1/2" x 1-1/2" ProFlex Coupling (Cast Iron, PVC, Steel to Copper)
SKU: 3001-150
(11)
1-1/2"

You May Also Need

Product Reviews

5 out of 11 reviews
100% would recommend this product
5
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 11 reviews

perfect for my job works well.

Used supply house twice now and both times got exactly what I needed. This is going to be my go-to place for plumbing parts.
DIY Man
Herkimer ,NY
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for my project

Fit perfectly. Joined copper drain to pvc. Thank you customer service for your fast response!
Mark
Milwaukee, Wi
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

Bought two of these to transition between 3" copper to 3" Sch 40 PVC and 1 1/2" copper to Sch 40 PVC. Perfect fit and product is not available at home centers.
Taj Builder
Niles, MI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fits the bill!

This particular coupling can be hard to find at a big box store. (copper pipe to pvc pipe in an old house bathroom remodel). Was readily and quickly available through Supplyhouse. Thank you!
TonyC
Falls Church, VA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Geclmp

Did the job and great quality
Grdumb
Columbia,ct
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Highly recommend this product

Great coupling between PVC and copper pipes. Perfect fit.
Rudi
Rocky River, OH
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again when needed.

My house has all copper drain and vent lines. This product was exactly what I needed when I was converting to PVC during a remodel.
Dan the Handyman
Clinton, IA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

Works great to connect copper drain pipe to pvc
Doug
Bucks county pa
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Seamless transaction

Exactly what I needed. Best price. Prompt shipping. Will do business with again.
Opie T
Ohio
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

quality part-fast service

quality part-fast service
Joe
Denver, CO
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy