Shop Resideo Sale
Main product image of 2" x 2" Sump Pump Check Valve
Magnifying glass
Hover image to zoom

2" x 2" Sump Pump Check Valve

Brand:
Fernco
SKU:
CV-200
Rating:
(6)
Q&A:
(1)
2" x 2" Sump Pump Check Valve
Magnifying glass
Hover image to zoom
$30.58 each
BOX UP & SAVE 5%
$290.10 box of 10
$29.01 each
In Stock
In Stock
Get 19 Tomorrow, Nov 12
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2" x 2"
Product Highlight: Material
Thermoplastic

Description

–
Fernco check valves allow for the unrestricted flow of water up and out through the pipes, but when the pump turns off, the water in the pipes doesn?t flow backwards back into the sump pit causing more work and wear on the sump pump.

Features:
  • Installs with Fernco flexible couplings for fast and easy installation
  • Full flow positive sealing flapper design
  • Heavy duty for long life
  • Eliminates backflow and wear on pump
  • Durable thermoplastic body

Specs

–
Application:

Plumbing

Size:

2" x 2"

Material:

Thermoplastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

Well built and very serviceable check valve

This check valve is an easy replacement or installed to a new sump pump or septic tank ejection pump line. The hose clamp installation is quick and easy, and replacement with a new valve is easily performed. This installation is 2" PVC pipe into a 3" iron pipe to a drainage ditch for main and backup pumps. This photo shows the main pump connection to an alternate pipe out to an above ground outlet currently connected to a garden irrigation system. The alternate outlet is also needed for occasional flooding conditions that could be restrictive to the underground pipe, with springtime groundwater the pump rate is calculated at about 12,000 gallons per day. An automatic start generator and backup gasoline water pump is mandatory due to an approximate 20 minutes from a failure to basement flooding event. A previous owner told of a flood condition and could not keep a foot of water out of the basement. The check valve was failed,
Master of disaster
Seneca Castle
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes if I need it

needed it you have it in stock
chuck
topeka ks
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what the customer wanted

Supply House makes shopping for hard to find plumbing parts EASY!!!
John J
Oklahoma
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works great very flexible

used in ground water sump
Video Pete
St. louis
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick Service

Quality Products at competitive price and sent quickly
Matt
Orefield Pa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

So far so good. No complaints.
Brose
Egg Harbor Township N.J.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this product suitable for a sewer grinder pump install?

Asked by Halman 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Halman. Yes, this is compatible in sewage pump systems.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy