Apply to be a TradeMaster!
Main product image of Storm Drain Plus Channel (Less Grate)
Magnifying glass
Hover image to zoom

Storm Drain Plus Channel (Less Grate)

Brand:
Fernco
SKU:
FSDP-CH
Rating:
(0)
Q&A:
(0)
Storm Drain Plus Channel (Less Grate)
Magnifying glass
Hover image to zoom
$66.06 each
In Stock
In Stock
Get 76 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Length (Inches)
39" Length
Product Highlight: Color
Gray
Product Highlight: Material
Polypropylene Copolymer
Product Highlight: Standards Met
ADA Standards Met

Description

–

The complete storm drain with top grate and bottom channel can be found here: (FSDP-CHGG) sold separately. 


The durability & high performance of the newly designed Channel Drain by Fernco is StormDrain Plus which ensures a long lasting, permanent solution for the removal of standing surface water. The easy installation is ideal for driveways, pools, patios, walkways, sports courts and more.


Features:

  • All products are "UV" inhibited - Grates are ADA and heel guard compliant
  • Grates have non-slip textured surface - 3 bottom outlets in every channel
  • No clips or screws required to assemble - CLASS B: Loads of 61-175 psi.
  • The Storm Drain Plus Quad, End Cap and End Outlet just slide into the female end of the Channels.
  • Each have tabs to fit into the male end of the Channels or the cut to length end of the Channels.


Applications:

  • Driveways - Position between the garage and the driveway.
  • Patios - Drain water where it may be water pooling.
  • Swimming pools - Divert pool water away from grass.
  • Sports Courts - Where standing water could be hazardous.
  • Gardens - Where natural run off can be safely diverted.
  • Walkways - Drains pooling water safely and conveniently.

Specs

–
Product Type:

Drain

Size:

4"

Length (Inches):

39"

Color:

Gray

Material:

Polypropylene Copolymer

Standards Met:

ADA

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy