Apply to be a TradeMaster!
Main product image of StormDrain Plus Grey Channel w/ Grate
Magnifying glass
Hover image to zoom

StormDrain Plus Grey Channel w/ Grate

Brand:
Fernco
SKU:
FSDP-CHGG
Rating:
(4)
Q&A:
(3)
StormDrain Plus Grey Channel w/ Grate
Magnifying glass
Hover image to zoom
$66.40 each
In Stock
In Stock
Get 21 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Length (Inches)
39" Length
Product Highlight: Color
Gray
Product Highlight: Material
Polypropylene Copolymer
Product Highlight: Standards Met
ADA Standards Met

Description

–
The durability & high performance of the newly designed Channel Drain by Fernco is StormDrain Plus which ensures a long lasting, permanent solution for the removal of standing surface water. The easy installation is ideal for driveways, pools, patios, walkways, sports courts and more.

Features:
  • All products are "UV" inhibited - Grates are ADA and heel guard compliant
  • Grates have non-slip textured surface - 3 bottom outlets in every channel
  • No clips or screws required to assemble - CLASS B: Loads of 61-175 psi.
  • The Storm Drain Plus Quad, End Cap and End Outlet just slide into the female end of the Channels.
  • Each have tabs to fit into the male end of the Channels or the cut to length end of the Channels.

Applications:
  • Driveways - Position between the garage and the driveway.
  • Patios - Drain water where it may be water pooling.
  • Swimming pools - Divert pool water away from grass.
  • Sports Courts - Where standing water could be hazardous.
  • Gardens - Where natural run off can be safely diverted.
  • Walkways - Drains pooling water safely and conveniently.

Specs

–
Product Type:

Drain

Grate

Size:

4"

Length (Inches):

39"

Color:

Gray

Material:

Polypropylene Copolymer

Standards Met:

ADA

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Perfect Solution for My Drainage Problem

My barn was hit by a very heavy, angled rainstorm. Enough water ran from the roof and the side to flood the hay storage area. All of the hay under the pallets turned moldy. I needed a water drainage solution that would trap water from both the roof and the outer wall of the barn. This drainage system solved the problem. I'm a 65-year-old woman, and I installed it by myself. I installed it at a slope and connected a 3inch drain pipe to move water away.
HandyLady
Fort Collins, Co
1 years ago
Was this review helpful to you?

Product is well built and works exactly as advertised

Used two of these drains along the edge of a patio to route rainwater out of my backyard. Placed directly against the edge of the concrete patio and used rebar "stakes" on the other side. Backfilled with soul then topped with landscape rock. Working great. More impressive is when supplyhouse.com says it will be there tomorrow, they aren't kidding. I live in a small town in the middle of nowhere and all the products I ordered were here the next day. It is nice to deal with a company that still knows what taking care of their customers is all about. So very refreshing! Anything I need in the future that these folks sell, I'll buy it from them.
No longer waterlogged
Mesquite, NV
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great well designed product fit tigether well snd stabl

Best trench drain system I ever used ?multi 3" standard pvc outlets. .i used in patio with pavers. No concrete just sand and pavers. Easy lift off drain grates
DWM
Greenville sc
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Better quailty than a drain I was looking at in a big box store
Walker 3mi
Rutherford NJ
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: The class B rating published is in lbs/sq inch. Is this Class B product capable of supporting a car?

Asked by Brian 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, they say recommended for medium-duty pneumatic tire traffic, autos and light trucks at speeds less than 20 mph.

Was this review helpful to you?

Q: what is the length of the drain body?

Asked by jay 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

39 1/2" long.

Was this review helpful to you?

Q: Are they pre pitched

Asked by Scott 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No they are not.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy