Apply to be a TradeMaster!
Main product image of Storm Drain Plus End Cap
Magnifying glass
Hover image to zoom

Storm Drain Plus End Cap

Brand:
Fernco
SKU:
FSDP-EC
Rating:
(0)
Q&A:
(0)
Storm Drain Plus End Cap
Magnifying glass
Hover image to zoom
$6.83 each
BOX UP & SAVE 10%
$30.65 box of 5
$6.13 each
In Stock
In Stock
Get 29 Tomorrow, Oct 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The durability & high performance of the newly designed Channel Drain by Fernco is StormDrain Plus which ensures a long lasting, permanent solution for the removal of standing surface water. The easy installation is ideal for driveways, pools, patios, walkways, sports courts and more.

Features:
  • All products are "UV" inhibited - Grates are ADA and heel guard compliant
  • Grates have non-slip textured surface - 3 bottom outlets in every channel
  • No clips or screws required to assemble - CLASS B: Loads of 61-175 psi.
  • The Storm Drain Plus Quad, End Cap and End Outlet just slide into the female end of the Channels.
  • Each have tabs to fit into the male end of the Channels or the cut to length end of the Channels.

Applications:
  • Driveways - Position between the garage and the driveway.
  • Patios - Drain water where it may be water pooling.
  • Swimming pools - Divert pool water away from grass.
  • Sports Courts - Where standing water could be hazardous.
  • Gardens - Where natural run off can be safely diverted.
  • Walkways - Drains pooling water safely and conveniently.
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy