Apply to be a TradeMaster!
Main product image of 3" Hose Bibb w/ Cap
Magnifying glass
Hover image to zoom

3" Hose Bibb w/ Cap

Brand:
Fernco
SKU:
HBC-3
Rating:
(4)
Q&A:
(0)
3" Hose Bibb w/ Cap
Magnifying glass
Hover image to zoom
$21.77 each
BOX UP & SAVE 7%
$405.80 box of 20
$20.29 each
In Stock
In Stock
Get 18 Tue, Nov 24
Order by today, receive Tuesday
Size: 
3"
1-1/2"2"3"4"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Outlet Size
3/4"
Product Highlight: Outlet Type
Garden Hose Thread

Description

–
Hose Bibbs offer a quick, easy way to cap pipe ends, cleanouts and open test pipes.

Features:
  • Fast, easy installation.
  • Permanent or temporary cap.
  • Low cost and reusable
  • The convex face allows the cap to withstand greater pressure for testing purposes and minimizes ballooning
  • To install, simply place over open end of pipe and tighten to 60" Ibs. torque

Specs

–
Size:

3"

Outlet Size:

3/4"

Outlet Type:

Garden Hose Thread

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" Hose Bibb w/ Cap
SKU: HBC-2-FERNCO
Fernco
3" Quik Cap
SKU: QC-103
Fernco
3" End Cap
SKU: FRECP300
Bluefin
2" Quik Cap
SKU: QC-102
Fernco

Product Reviews

3 out of 4 reviews
50% would recommend this product
3
out of 4 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Perfect when used for intended purposes! TESTING

Great for testing our DWV systems for inspections. Usually 5 psi or about 10' of head pressure is what we use them for. If we have a higher head pressure we tape them or put some plywood to help them hold as they aren't designed for high pressure.
Eddie
Ontario, CA
2 years ago
Was this review helpful to you?

No this did not work it leaked the first time I used it.

Very disappointing
No
N.Y.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great for testing

This is made for testing the plumbing system at 5 pounds of pressure not supposed to be permanently part of the system great for testing
Bryan
Mass
5 years ago
Was this review helpful to you?

I would not buy this again

Tried to use this valve on a 40 gallon contact tank. I have a well system that puts out a maximum 40 pounds of pressure. Shortly after repressurizing the system and filling the tank this valve blew off emptying the entire 40 gallons on my garage floor. I put the valve back on and tighten the hose clamp as tight as I could but it blew off again.
Steve
Indiana
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy