Apply to be a TradeMaster!
Main product image of 2" Quik Cap
Magnifying glass
Hover image to zoom

2" Quik Cap

Brand:
Fernco
SKU:
QC-102
Rating:
(5)
Q&A:
(0)
2" Quik Cap
Magnifying glass
Hover image to zoom
$2.37 each
BOX UP & SAVE 2%
$93.20 box of 40
$2.33 each
In Stock
In Stock
Get 503 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"

Description

–
Note: Size indicates the size of the pipe used with this product

Qwik Caps offer a quick, easy way to cap pipe ends, test pipes and cleanouts. Made of flexible PVC, they are suitable for above-ground or under-ground use. To install, simply place over open end of pipe and tighten to 60 lb-in of torque, always remember to hand tighten when installing on corrugated pipe.

  • Fast, easy installation.
  • Permanent or temporary cap.
  • Underground or above-ground.
  • Low cost and reusable.
  • The convex face allows the cap to withstand greater pressure for testing purposes and minimizes ballooning
  • To install, simply place over open end of pipe and tighten to 60 lb-in torque
  • Material: Elastomeric Polyvinyl Chloride
  • Max. Pressure: 4.3 PSI
  • Used for Pipe Size: 2"
  • Band Material: 300 Stainless Steel
  • ASTM Certified

Specs

–
Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
CURRENT ITEM
Product Image of 2" Quik Cap
2" Quik Cap
SKU: QC-102
(5)
2"
2" End Cap
SKU: 456008C
2"
2" End Cap
SKU: FRECP200
2"

You May Also Need

3" Quik Cap
SKU: QC-103
Fernco
4" Quik Cap
SKU: QC-104
Fernco

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Great value!

Perfect for our application
Pastor
Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nature Feeder cap

I designed a nature feeder with a 5-gallon glass bottle and I use this cap to hold seed until it's in place.
apollo2397
Springfield, OH
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

gREAT

Its awesome.
Rob
Paterson, NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works

Nice to have in the truck.
Maintenance
Jericho vt
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great!...

Perfect fit...works great!...
Mike
Sulphur, La.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy