Apply to be a TradeMaster!
Main product image of 1-1/2" Quik Cap
Magnifying glass
Hover image to zoom

1-1/2" Quik Cap

Brand:
Fernco
SKU:
QC-101
Rating:
(2)
Q&A:
(0)
1-1/2" Quik Cap
Magnifying glass
Hover image to zoom
$3.53 each
BOX UP & SAVE 16%
$119.20 box of 40
$2.98 each
In Stock
In Stock
Get 235 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"

Description

–
Note: Size indicates the size of the pipe used with this product

Qwik Caps offer a quick, easy way to cap pipe ends, test pipes and cleanouts. Made of flexible PVC, they are suitable for above-ground or under-ground use. To install, simply place over open end of pipe and tighten to 60 lb-in of torque, always remember to hand tighten when installing on corrugated pipe.
  • Fast, easy installation.
  • Permanent or temporary cap.
  • Underground or above-ground.
  • Low cost and reusable.
  • The convex face allows the cap to withstand greater pressure for testing purposes and minimizes ballooning
  • To install, simply place over open end of pipe and tighten to 60 lb-in torque
  • Material: Elastomeric Polyvinyl Chloride
  • Max. Pressure: 4.3 PSI
  • Used for Pipe Size: 1-1/2"
  • Band Material: 300 Stainless Steel
  • ASTM Certified

Specs

–
Size:

1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
CURRENT ITEM
Product Image of 1-1/2" Quik Cap
1-1/2" Quik Cap
SKU: QC-101
(2)
1-1/2"
1-1/2" End Cap
SKU: FRECP150
1-1/2"

You May Also Need

2" Quik Cap
SKU: QC-102
Fernco
3" Quik Cap
SKU: QC-103
Fernco
4" Quik Cap
SKU: QC-104
Fernco
3" x 3" Flexible Coupling (Connects Cast Iron, PVC, Steel or Lead)
SKU: 1056-33
Fernco

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Yes

Before ordering check the FENCO website for sizing: The QC-101 is not 1 1/2 inch diameter! I needed the QC 1.68 which fits a narrow range including my required 1.5 I.D.
Daryl
Bayfield WI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works nice

Good to have on hand and last for years.
Maintenance
Jericho vt
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy