Apply to be a TradeMaster!
Main product image of 4" Nom Dia. Internal Pushfit ABS Coupling for Sewer Pipe & DWV Connections
Magnifying glass
Hover image to zoom

4" Nom Dia. Internal Pushfit ABS Coupling for Sewer Pipe & DWV Connections

Brand:
Fernco
SKU:
IC44P
Rating:
(3)
Q&A:
(1)
4" Nom Dia. Internal Pushfit ABS Coupling for Sewer Pipe & DWV Connections
Magnifying glass
Hover image to zoom
$30.89 each
In Stock
In Stock
Get 12 Tomorrow, Oct 16
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4" x 4"

Description

–
For connecting two pipes with internal diameters: 3.90" - 4.06"

Product Features
  • Internal Pushfit connection - no tools required
  • Can be installed in 30 seconds or less
  • Install in sheared off pipe where standard couplings cannot be used
  • No need to expose external surface of pipe
  • Can be removed and re-used
  • Watertight connection on any pipe material
  • Connects pipes of differing or irregular outside diameters
  • Pipe stop indicates that the product is properly installed, when it is flush to the pipe end
  • Internal lip ensures smooth transition
  • Rigid ABS Body provides excellent shear resistance
  • Ideal for the connection of plastic (SDR-35, Sch-40), Cast Iron and Copper
  • 4.3 PSI test pressure

Specs

–
Product Type:

Coupling

Size:

4" x 4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
CURRENT ITEM
Product Image of 4" Nom Dia. Internal Pushfit ABS Coupling for Sewer Pipe & DWV Connections
4" Nom Dia. Internal Pushfit ABS Coupling for Sewer Pipe & DWV Connections
SKU: IC44P
(3)
4" x 4"

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy this anytime

It was the perfect product for a remodel of a 1925 farmhouse. Connection made to clay pipe after cutting away cracked section. Was relatively easy to install and strong once in place.
Don
East Stroudsburg PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Brilliant design leak free and versatile.

I've worked on more plumbing than I care to admit. Waste lines in an old farmhouse can be a nightmare. This coupling let me go from 4" lead bend (cut off to 4" PVC in a snap. Done! Fast no leaks no bloodshed. Buy this!
I've almost seen it all.
NewYork
5 years ago
Was this review helpful to you?

I would buy this product again, but hope I never have too!

Working on an older home. Toilet flange was leaking, some type of metal junk used with Cast Iron pipe. Hired a professional, "so he said" to get the thing out of the cast iron hub. He tried and decided it could not be done so he cut the hub off. 4" cast iron and 4" modern pvc do not share same dimensions. After many attempts to join these two pieces together again with leak tight seal I could sleep at night with was exhausting. This is possibly the ONLY product that could have worked. THANK GOD!
Retired Ronnie
Missouri
5 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is the product offered in 3"?

Asked by Coupling 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello, thanks for writing in. No this is not offered in 3" but is offered in 6".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy