Apply to be a TradeMaster!
Main product image of 6" Nom Dia. Internal Pushfit ABS Coupling for Sewer Pipe & DWV Connections
Magnifying glass
Hover image to zoom

6" Nom Dia. Internal Pushfit ABS Coupling for Sewer Pipe & DWV Connections

Brand:
Fernco
SKU:
IC66P
Rating:
(2)
Q&A:
(0)
6" Nom Dia. Internal Pushfit ABS Coupling for Sewer Pipe & DWV Connections
Magnifying glass
Hover image to zoom
$45.49 each
In Stock
In Stock
Get 13 Tomorrow, Oct 16
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6" x 6"

Description

–
For connecting two pipes with internal diameters: 5.83" - 6.02"

Product Features
  • Internal Pushfit connection - no tools required
  • Can be installed in 30 seconds or less
  • Install in sheared off pipe where standard couplings cannot be used
  • No need to expose external surface of pipe
  • Can be removed and re-used
  • Watertight connection on any pipe material
  • Connects pipes of differing or irregular outside diameters
  • Pipe stop indicates that the product is properly installed, when it is flush to the pipe end
  • Internal lip ensures smooth transition
  • Rigid ABS Body provides excellent shear resistance
  • Ideal for the connection of plastic (SDR-35, Sch-40), Cast Iron and Copper
  • 4.3 PSI test pressure

Specs

–
Product Type:

Coupling

Size:

6" x 6"

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
CURRENT ITEM
Product Image of 6" Nom Dia. Internal Pushfit ABS Coupling for Sewer Pipe & DWV Connections
6" Nom Dia. Internal Pushfit ABS Coupling for Sewer Pipe & DWV Connections
SKU: IC66P
(2)
6" x 6"
2"

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Worked for me

It was a vertical access pipe so not issue with internal interference. Well made product.
Steve
19425
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Was exactly what I needed!

I hav a newer home and in the middle of the front yard the builders placed a cleanup. It is a 6" green pipe that they placed a white PVC cap on. I hit it with my mower accidentally and needed to replace it. This coupling slipped tightly into the green pipe and I place a new cap (also ordered here) onto the pipe. All is well!
NFD55
Cincinnati, Oh
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy