Apply to be a TradeMaster!
Main product image of 12" Quik Cap
Magnifying glass
Hover image to zoom
12" Quik Cap
Magnifying glass
Hover image to zoom
$73.91 each
In Stock
In Stock
Get 41 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12"
Product Highlight: Torque
60 lb-in Torque
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Min Temp (F)
-30°F Min Temp
Product Highlight: Temperature Range (F)
-30ºF to 140ºF

Description

–
Note: Size indicates the size of the pipe used with this product

Qwik Caps offer a quick, easy way to cap pipe ends, test pipes and cleanouts. Made of flexible PVC, they are suitable for above-ground or under-ground use. To install, simply place over open end of pipe and tighten to 60 lb-in of torque, always remember to hand tighten when installing on corrugated pipe.

Description:
  • Suitable for above or below ground use as an permanent solution to cap pipe ends, test pipes and cleanouts. Fits 12" PL, 12" CI, 12" ST, 12" Ductile, 12" AC, 10" West Coast Clay, 10" Eastern Standard Clay, 10" Concrete

Specs

–
Size:

12"

Min Temp (F):

-30°F

Max Temp (F):

140°F

Temperature Range (F):

-30ºF to 140ºF

Torque:

60 lb-in

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

8" Quik Cap
SKU: QC-108
Fernco
4" Quik Cap
SKU: QC-104
Fernco
14" Quik Cap
SKU: QC-14.00
Fernco

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Furnco Coupling

Fast shipping and agreeable price
Dan
Philadelphia
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast Service, Right Part!

I am pleased with this purchase and seller. I would buy again!
AsbestosWorker
Largo, FL
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Cap for a 12" poly pipe in pond

I bought this 12" cap to keep water from running out a 12" poly pipe we have in our pond. Why the pipe is there is a completely different story for another time. However, due to lack of rains over the past couple of years, what rain we do get is going out this pipe and not staying in the pond. I installed the cap and we had our first rain, which was 2", and all the water stayed in the pond. So far so good. Hopefully it will continue to keep the water from running out. I will also say that delivery was very quick!
Aaron
Oklahoma
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

had in stock

Had a big inventory and shipped next day. perfect
vin
northern new jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again!

Shipping was fast and hassle free.
Kyle
Redding, Ca
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would look first at SupplyHouse for any future ourchases.

I've ordered from them twice so far. In each case they had the best price I found. Delivery was prompt, and packaging secure.
RB
New York
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Hi, Would these fit 12" C900 PVC pipe with an OD of 13.2"? Thanks

Asked by Jeff 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Jeff, thanks for writing in. Yes, the QC-112 will work for 13.2" OD PVC pipe.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy