Apply to be a TradeMaster!
Main product image of 8" Quik Cap
Magnifying glass
Hover image to zoom

8" Quik Cap

Brand:
Fernco
SKU:
QC-108
Rating:
(4)
Q&A:
(0)
8" Quik Cap
Magnifying glass
Hover image to zoom
$30.31 each
In Stock
In Stock
Get 23 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8"

Description

–
Note: Size indicates the size of the pipe used with this product

Qwik Caps offer a quick, easy way to cap pipe ends, test pipes and cleanouts. Made of flexible PVC, they are suitable for above-ground or under-ground use. To install, simply place over open end of pipe and tighten to 60 lb-in of torque, always remember to hand tighten when installing on corrugated pipe.
  • Fast, easy installation.
  • Permanent or temporary cap.
  • Underground or above-ground.
  • Low cost and reusable.
  • The convex face allows the cap to withstand greater pressure for testing purposes and minimizes ballooning
  • To install, simply place over open end of pipe and tighten to 60 lb-in torque
  • Material: Elastomeric Polyvinyl Chloride
  • Max. Pressure: 4.3 PSI
  • For Pipe Size: 8" PL - 8" CI - 8" Copper - 8" ST - 8" SS - 6" West Coast Clay
  • Band Material: 300 Stainless Steel
  • ASTM Certified

Specs

–
Size:

8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

6" Quik Cap
SKU: QC-106
Fernco
12" Quik Cap
SKU: QC-112
Fernco
4" Quik Cap
SKU: QC-104
Fernco
5" Quik Cap
SKU: QC-105
Fernco

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Easy purchase, quick delivery, product as-advertised

Needed a cap for an old vent pipe. The flexible cover went on easily and securely. Would buy again.
Baba Kubwa
PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product was exactly what I needed

I needed an 8 " Fernco cap to seal an inactive furnace pipe on the roof which had been partially cut off inside the house and was leaking rain water into the area where the furnace had been removed. I have used a Fernco cap before but had trouble finding an 8 inch cap. Supply Warehouse had the cap I needed with very reasonable shipping charges. The cap, which comes with a hose clamp attached, was exactly as advertised on their website and it has worked perfectly.
Dan M
Bradenton, FL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Loved the product.

Well made and worked great.
Roy
Pa.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect!

We needed a special sized top for a very old cesspool pipe that was not standard size. This worked perfectly and it arrived within two days!! I was amazed at how low the price was and how fast they were able to ship it without even paying for rushed shipping charges. Thank you so much!
Vanessa
Delta, PA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy