Apply to be a TradeMaster!
Main product image of 4" Quik Cap
Magnifying glass
Hover image to zoom

4" Quik Cap

Brand:
Fernco
SKU:
QC-104
Rating:
(6)
Q&A:
(0)
4" Quik Cap
Magnifying glass
Hover image to zoom
$6.11 each
BOX UP & SAVE 2%
$119.60 box of 20
$5.98 each
In Stock
In Stock
Get 976 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"

Description

–
Note: Size indicates the size of the pipe used with this product

Qwik Caps offer a quick, easy way to cap pipe ends, test pipes and cleanouts. Made of flexible PVC, they are suitable for above-ground or under-ground use. To install, simply place over open end of pipe and tighten to 60 lb-in of torque, always remember to hand tighten when installing on corrugated pipe.
  • Fast, easy installation.
  • Permanent or temporary cap.
  • Underground or above-ground.
  • Low cost and reusable.
  • The convex face allows the cap to withstand greater pressure for testing purposes and minimizes ballooning
  • To install, simply place over open end of pipe and tighten to 60 lb-in torque
  • Material: Elastomeric Polyvinyl Chloride
  • Max. Pressure: 4.3 PSI
  • For Pipe Size: 4"
  • Band Material: 300 Stainless Steel
  • ASTM Certified

Specs

–
Size:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
CURRENT ITEM
Product Image of 4" Quik Cap
4" Quik Cap
SKU: QC-104
(6)
4"
4" End Cap
SKU: FRECP400
4"
4" End Cap
SKU: 456011C
4"
4" Qwik Cap
SKU: QC-4.75
4"

You May Also Need

3" Quik Cap
SKU: QC-103
Fernco
2" Quik Cap
SKU: QC-102
Fernco
3" x 3" Flexible Coupling (Connects Cast Iron, PVC, Steel or Lead)
SKU: 1056-33
Fernco

Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

i would buy this product again

I use this cap at the end of a piece of PVC pipe to retain material for our production trucks
bill
nj
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit well

Good fit. Last a long time.
Maintenance
Jericho vt
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again.

Great service..... Great pricing...very satisfied
Jerry
Taylorsville, Georgia
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great!...

Perfect fit...works great!...
Mike
Sulphur, La.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I plan on being a repeat customer

Great products @ great prices
Big Al
Manti, Utah
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

4" Quik Cap

It works well with 4" PVC SDR 35 pipe (green sewer pipe).
DYI
UT
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy