Apply to be a TradeMaster!
Main product image of 4" Qwik Cap
Magnifying glass
Hover image to zoom

4" Qwik Cap

Brand:
Fernco
SKU:
QC-4.75
Rating:
(1)
Q&A:
(0)
4" Qwik Cap
Magnifying glass
Hover image to zoom
$24.69 each
In Stock
In Stock
Get 15 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"

Description

–
Note: Size indicates the size of the pipe used with this product

Qwik Caps offer a quick, easy way to cap pipe ends, test pipes and cleanouts. Made of flexible PVC, they are suitable for above-ground or under-ground use. To install, simply place over open end of pipe and tighten to 60 lb-in of torque, always remember to hand tighten when installing on corrugated pipe.
  • Fast, easy installation.
  • Permanent or temporary cap.
  • Underground or above-ground.
  • Low cost and reusable.
  • The convex face allows the cap to withstand greater pressure for testing purposes and minimizes ballooning
  • To install, simply place over open end of pipe and tighten to 60 lb-in torque
  • Material: Elastomeric Polyvinyl Chloride
  • Max. Pressure: 4.3 PSI
  • For Pipe Size: 4"
  • Band Material: 300 Stainless Steel
  • ASTM Certified

Specs

–
Size:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
CURRENT ITEM
Product Image of 4" Qwik Cap
4" Qwik Cap
SKU: QC-4.75
(1)
4"
5" Quik Cap
SKU: QC-105
5"
4" Quik Cap
SKU: QC-104
4"
4" End Cap
SKU: FRECP400
4"

You May Also Need

5" Quik Cap
SKU: QC-105
Fernco

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

More than a cap.

I needed some caps. Fernco makes the best caps. You can find them a lot of different places. Supply House sell Fernco caps. Fair price, fast shipping, and easy to work with. When I need a cap I get a Fernco from Supply House.
Rob
Lake City, MI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy