Apply to be a TradeMaster!
Main product image of 5" Quik Cap
Magnifying glass
Hover image to zoom
5" Quik Cap
Magnifying glass
Hover image to zoom
$6.02 each
In Stock
In Stock
Get 238 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5"

Description

–
Note: Size indicates the size of the pipe used with this product

5" Quik Cap

Description

Suitable for above or below ground use as an permanent solution to cap pipe ends, test pipes and cleanouts. Fits 5" PL, 5" CI, 5" Copper, 5" ST, 4" Clay, 4" Concrete

Specs

–
Size:

5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
CURRENT ITEM
Product Image of 5" Quik Cap
5" Quik Cap
SKU: QC-105
(10)
5"
4" End Cap
SKU: FRECP400
4"
4" End Cap
SKU: 456011C
4"
4" Qwik Cap
SKU: QC-4.75
4"

You May Also Need

6" Quik Cap
SKU: QC-106
Fernco
4" Quik Cap
SKU: QC-104
Fernco
2" Quik Cap
SKU: QC-102
Fernco
3" Quik Cap
SKU: QC-103
Fernco
4" End Cap
SKU: FRECP400
Bluefin

Product Reviews

5 out of 10 reviews
100% would recommend this product
5
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 10 reviews

Great product

Luck to find it here no one had it
Sam
Bronx. Y
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by this product again

Did the job that was needed
John
New york
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A bit large but you can tighten then down.

Interior diameter was over 5-1/2", but you can tighten it down to fit 5" exterior diameter pipe. Seems sturdy and well made, and price was considerably better than from other sources.
Thomas T.
Washington, DC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product!

Haven't used yet but so far, great product.
Hollyanne
Massachusetts
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product!

Great product, quick shipping.
Berrymilton
Blackstone,A
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would definitely buy again!

I use this product as a cap for my van's cubic-mini wood stove's chimney pipe - while either driving or not in use. Product is high quality, works great, and is a fraction of the price of what I could find elsewhere.
EarlB
Montclair, va
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The product I expected

What stands out was the fast delivery for an online purchase and efficient website. Will purchase from SupplyHouse again when the need arises.
Bud
Pennsylvania
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

I wasn't sure this was going to work for a 4 in cast iron cap that was on a female end. Sure enough it worked tho.
The dyi homeowner
Coffeyville, ks
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The product was what I needed when I needed it

It was reasonable and came quickly. I would purchase form Supply House again.
Pat
Chicago
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Basic product that works well.

This is used to cap a pipe that routed the rain drain through the basement and out to the street- downspout has been rerouted to garden. Cap works well. Originally received the wrong item and Supply House provided hassle free replacement with the right item.
Carol L
Suburban Philadelphia
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy