Apply to be a TradeMaster!
Main product image of 15" Stainless Steel Shear Ring
Magnifying glass
Hover image to zoom

15" Stainless Steel Shear Ring

Brand:
Fernco
SKU:
SRC-15
Rating:
(0)
Q&A:
(0)
15" Stainless Steel Shear Ring
Magnifying glass
Hover image to zoom
$17.66 each
In Stock
In Stock
Get 33 Tomorrow, Oct 28
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Length (Inches)
15" Length
Product Highlight: Material
Stainless Steel

Description

–
Fernco’s stainless steel shear rings help maintain proper alignment even in the most unstable ground conditions with a simple installation. Bushings are supplied separately for material transition and size reduction.

Designed to fit:
  • 1001 - Clay to Clay
  • 1055 - AC to AC
  • 1004 - Concrete to Concrete
  • 1056 - Cl/Plastic to Cl/Plastic

Specifications:
  • Band Size - 64
  • Series 300 stainless steel bands, nuts and housings
  • Maximum test pressure: 4.3 PSI (29.6KPA)
  • Maximum operating temperature: 140° F nonconsistent

Specs

–
Product Type:

Ring

Length (Inches):

15"

Size:

2"

Material:

Stainless Steel

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy