Apply to be a TradeMaster!
Main product image of 5" Draft Regulator for Wood, Oil, or Coal
Magnifying glass
Hover image to zoom

5" Draft Regulator for Wood, Oil, or Coal

SKU:
5-RC
Rating:
(3)
Q&A:
(1)
5" Draft Regulator for Wood, Oil, or Coal
Magnifying glass
Hover image to zoom
$56.37 each
In Stock
In Stock
Get 22 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5"

Description

–
The Field RC is furnished as standard equipment on many leading brands of oil or coal-fired heating equipment. It is calibrated to allow for easy adjustment to the furnace or boiler manufacturer's specifications. Designed for settings from .02" to .08", this control is so sensitive that instrumentation should be used when adjusting the unit during installation.

Specs

–
Size:

5"

You May Also Need

Product Reviews

4.33 out of 3 reviews
100% would recommend this product
4.33
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
67%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

5" draft regulator

Good product fast service
Dick
Tewksbury Mass.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I recommend

Does what it suppose to
Quincey
Ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pros, prompt.

A bit flimsy than one from 20 years ago, but functional.
Smd
Newtown, pa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Are these regulators shipped with a collar?

Asked by Mike 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, the collar is included.

Was this review helpful to you?