Apply to be a TradeMaster!
Main product image of 6" Draft Regulator for Wood, Oil, or Coal
Magnifying glass
Hover image to zoom

6" Draft Regulator for Wood, Oil, or Coal

SKU:
6-RCBT
Rating:
(9)
Q&A:
(1)
6" Draft Regulator for Wood, Oil, or Coal
Magnifying glass
Hover image to zoom
$100.88 each
In Stock
In Stock
Get 17 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"

Description

–
RCBT is recommended for wood and coal burning applications or anytime black pipe is preferred.

RCBT draft controls are calibrated to allow for easy adjustment to the furnace or boiler manufacturer's specifications. Designed for settings from .02" to .08", these controls are so sensitive that instrumentation should be used when adjusting the unit during installation.

Specs

–
Size:

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.89 out of 9 reviews
100% would recommend this product
4.89
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
11%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-9 of 9 reviews

Hangs open A little

Works great, damper hangs a little on one side staying open a little. Great product works perfectly. 90k btu diesel furnace in a metal huge garage.
Sam
Blue canyon snow country
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product! Fantastic service highly recommend.

Purchased for a wood burning stove, fits perfectly and works great!
Sheepdog 1
PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

just what I needed

Works great on my coal stove
Blieker
Sodus New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works properly

Quick shipping from supplyhouse. Install was straightforward and product works as intended.
Covertn
Michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product - perfect fit !

I would use this company again! Excellent customer service, immediate shipping, good pricing, reasonable shipping cost…. You can't go wrong!
Gert
Apalachin, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

astoundingly fast shipping and product is of good quality. who could ask for more? definitely recommend this place of business.
Farmer Jim
South Bend Indiana
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

2nd unit bought

Works fantastic, no more overfired stoves in my house now. 1st. Unit on coal stove in basement. This allowed for extended burn time and full burning of the coal without overheating my Legacy.
MUZZLELOADER
POCONO LAKE, PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

This is the best company ever for motors and materials that are similar.
Bo
17754
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

as advertised

could not ask for more a please to do business with
pete
carmel,ny
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what gauge is tee

Asked by Ed 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The ring and the gate are 24 gauge thickness on this 6" draft regulator. The collar is 26 gauge.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy