Apply to be a TradeMaster!
Main product image of 6" Galvanized Adjustable Elbow - 30 Gauge (22.5° to 90°)
Magnifying glass
Hover image to zoom

6" Galvanized Adjustable Elbow - 30 Gauge (22.5° to 90°)

SKU:
724-LAMBRO
Rating:
(3)
Q&A:
(0)
6" Galvanized Adjustable Elbow - 30 Gauge (22.5° to 90°)
Magnifying glass
Hover image to zoom
$10.38 each
In Stock
In Stock
Get 41 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Material
Galvanized Steel
Product Highlight: Angle
22.5°, 90°, 45°

Description

–
  • Fully adjustable to 90 degrees
  • One end crimped

Specs

–
Product Type:

Elbow

Angle:

22.5°

90°

45°

Size:

6"

Material:

Galvanized Steel

Gauge:

30

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 3 reviews
50% would recommend this product
4
out of 3 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
33%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

I would not buy this product again.

Elbows came in with multiple one apart at the joint and fell apart constantly during the installation. Sliced a chunk of my finger getting them back together.
Bry
Middleburgh ny
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works great good service

good service, fast delivery, and good price. works great.
Eddd
MA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

no comment
rubber jim
here
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy