Apply to be a TradeMaster!
Main product image of ADA-1 Automatic Damper Adapter
Magnifying glass
Hover image to zoom

ADA-1 Automatic Damper Adapter

SKU:
ADA-1
Rating:
(1)
Q&A:
(0)
ADA-1 Automatic Damper Adapter
Magnifying glass
Hover image to zoom
$123.60 each
In Stock
In Stock
Get 24 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The ADA-1 Automatic Damper Adapter is intended for use with boilers and water heaters having a 24V automatic vent or flue damper. The ADA-1 simplifies the control wiring connections to Field Controls combustion air/venting equipment by using the appliance's damper control cable. The appliance's damper cable is simply plugged into the ADA-1's corresponding receptacle, and the ADA-1's damper cable is plugged into the damper's receptacle instead. The ADA-1's control cable is then connected to the combustion air/venting equipment's three control terminals. The three control terminals and the control cable's three corresponding terminals are clearly and identically marked for easy, foolproof field connection.

Upon a call for heat, the appliance's burner control circuit sends out a call for heat to the automatic damper, which must open before allowing the burner to fire. This call for heat is intercepted by the ADA-1, and sent to the combustion air/venting equipment first. The combustion air/venting equipment will then activate, and upon closing of the safety switch (or switches) built into the combustion air/venting equipment, the call for heat is then sent on to the automatic damper.
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works great on gas boilers with dampers. Easy to intall

I've used these multiple times. It works in conjunction with a Feilds fan in a can CAS 4. It allows you to plug into the damper and control the CAS 4 through the boilers sequence of operation. Looks neat and professional. No need to cut into the wiring harness inside the boiler. Works only with boilers with dampers.
Dave the plumber
Massachusetts
9 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy