Apply to be a TradeMaster!
Main product image of 14" Fresh Air Damper
Magnifying glass
Hover image to zoom
14" Fresh Air Damper
Magnifying glass
Hover image to zoom
$327.96 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Diameter (Inches)
14" Diameter

Description

–
The Fresh Air Damper (FAD) is a 24VAC power-open, power-close motorized air damper designed for installation in a fresh air ventilation duct connected to an outdoor air intake hood and a duct fan or the HVAC return plenum, to control the flow of fresh air into the home. The FAD is typically controlled by the FAVC Ventilation Control to meet ASHRAE 62.2 and other fresh air ventilation codes and standards, but may also be used in a stand-alone application for either passive or fan-induced fresh air for ventilation or makeup air applications. The FAD has very low power requirement and air flow resistance.

Model FAD-14 Includes:
  • FAD damper, 14” size
  • 3-wire harness with modular damper connector

Specs

–
Product Type:

Damper

Diameter (Inches):

14"

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy