Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
4 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (3)
Show
In Stock Only
(3)
Diameter (Inches)
–
4" Filter (1)
4" (1)
6" Filter (1)
6" (1)
8" Filter (1)
8" (1)
14" Filter (1)
14" (1)
Price Range
–
$100 to $200 Filter (3)
$100 to $200 (3)
$300 to $400 Filter (1)
$300 to $400 (1)
Home
Heating Supplies & Parts
Boiler Venting
Field Controls Dampers
Field Controls FAD Dampers
Field Controls FAD Dampers
4 items
FILTER
Grid
List
Sort: Default
FAD-4 Compare Checkbox
Compare
4" Fresh Air Damper
SKU:
FAD-4
Field Controls
SKU:
FAD-4
Brand:
Field Controls
–
+
$158.11
each
ADD TO CART
Add to List
In Stock
Get 1 by
Tomorrow, Nov 20
Total Available: 14
In Stock
Get 1 by
Tomorrow, Nov 20
Total Available: 14
Add to List
FAD-6 Compare Checkbox
Compare
6" Fresh Air Damper
SKU:
FAD-6
Field Controls
SKU:
FAD-6
Brand:
Field Controls
–
+
$158.11
each
ADD TO CART
Add to List
In Stock
Get 16 by
Tomorrow, Nov 20
Total Available: 29
In Stock
Get 16 by
Tomorrow, Nov 20
Total Available: 29
Add to List
FAD-8 Compare Checkbox
Compare
8" Fresh Air Damper
SKU:
FAD-8
Field Controls
SKU:
FAD-8
Brand:
Field Controls
–
+
$198.95
each
ADD TO CART
Add to List
In Stock
Get 3 by
Tomorrow, Nov 20
Total Available: 5
In Stock
Get 3 by
Tomorrow, Nov 20
Total Available: 5
Add to List
FAD-14 Compare Checkbox
Compare
14" Fresh Air Damper
SKU:
FAD-14
Field Controls
SKU:
FAD-14
Brand:
Field Controls
–
+
$327.96
each
ADD TO CART
Add to List
Backorder
Get it by
Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by
Mon, Dec 21 - Fri, Jan 22
Add to List
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video