Apply to be a TradeMaster!
Main product image of 12" Flue Sentinel Damper Fireplace, w/ 50' Harness (24V)
Magnifying glass
Hover image to zoom

12" Flue Sentinel Damper Fireplace, w/ 50' Harness (24V)

SKU:
FSE-12
Rating:
(0)
Q&A:
(0)
12" Flue Sentinel Damper Fireplace, w/ 50' Harness (24V)
Magnifying glass
Hover image to zoom
$1,582.67 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Circular
Product Highlight: Voltage
24V
Product Highlight: Diameter (Inches)
17.8" Diameter
Product Highlight: Amperage
5 Amps

Description

–
Specifications:
  • Voltage: 24VAC
  • Frequency: 50/60 Hz
  • Current: 80 mA
  • Maximum Current: 5A
  • Timing: 7 sec. to open/ 30-40 sec to close (including time delay)
  • Controller Operating Temperature: -40F to 140F
  • Pipe Operating Temperature: -40F to 650F

Specs

–
Shape:

Circular

Diameter (Inches):

17.8"

Voltage:

24V

Amperage:

5

Frequency:

50-60 Hz

Weight (lbs):

10 lbs

Application:

Air Quality

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy