Apply to be a TradeMaster!
Main product image of 12" Flue Sentinel Damper Fireplace Low Profile, w/ 50' Harness (24V)
Magnifying glass
Hover image to zoom

12" Flue Sentinel Damper Fireplace Low Profile, w/ 50' Harness (24V)

SKU:
FSE-L12
Rating:
(0)
Q&A:
(0)
12" Flue Sentinel Damper Fireplace Low Profile, w/ 50' Harness (24V)
Magnifying glass
Hover image to zoom
$1,582.65 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Circular
Product Highlight: Voltage
24V
Product Highlight: Amperage
80 Amps
Product Highlight: Diameter (Inches)
17.8" Diameter

Description

–
Flue Sentinel is an electronic damper that automatically opens when you turn on your gas logs and closes when you turn them off. It’s installed at the top of your chimney so you never see or hear it operate, but you will immediately notice the difference. no more cold drafts coming down the chimney and no more heated air escaping from the chimney.
Flue Sentinel can save as much as 30% on your energy bill, paying for itself in no time.
The FSE 24 Volt Low Profile Round models for gas log fireplaces feature intermittent ignition and standing pilot ignition systems. Low Profile models are 6" in height and require a chimney cap.
Specifications:
  • Voltage: 24VAC
  • Frequency: 50/60 Hz
  • Amps: 80
  • Damper Blade Clearance Required: 24"

Specs

–
Amperage:

80

Shape:

Circular

Diameter (Inches):

17.8"

Voltage:

24V

Frequency:

50-60 Hz

Application:

Air Quality

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy