Apply to be a TradeMaster!
Main product image of 5/16" and 3/8" C-RHEX Cleanable Reversible Magnetic Hex Driver (2" Length)
Magnifying glass
Hover image to zoom

5/16" and 3/8" C-RHEX Cleanable Reversible Magnetic Hex Driver (2" Length)

Brand:
Malco
SKU:
MSHC1
Rating:
(7)
Q&A:
(0)
5/16" and 3/8" C-RHEX Cleanable Reversible Magnetic Hex Driver (2" Length)
Magnifying glass
Hover image to zoom
$8.29 each
In Stock
In Stock
Get 62 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8", 5/16"
Product Highlight: Length (Inches)
2" Length

Description

–
The exclusive Malco C-RHEX Cleanable-Reversible Magnetic Hex Chuck Driver, has become an indispensable accessory for HVAC and service pros. The unique, patented C-RHEX design ensures that popular 5/16 and 3/8-inch hex drives are just a flip away. The double ended hex socket barrel is quickly reversible and securely locks on the driver shaft in either direction without disengaging from the drill or impact driver chuck. The fully accessible magnet tipped shaft is easily cleaned with the swipe of a cloth or glove to avoid build-up of metal shavings in the hex opening. Tested torque is equal to one-piece single size drivers.

Specs

–
Product Type:

Hex Driver

Size:

3/8"

5/16"

Length (Inches):

2"
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
You May Also Need

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

We love these

They last much longer than other brands.
Bra K
TX
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

One less bit to carry

I had a 1/4" / 5/16" combo already so I bought this combo too. Good little tool
Vwbryguy
York Pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfert

It's so hassle free.....just one flip and your ready to go...no more looking for the other hex driver..
Jim
Philadelphia pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Found what I needed.

GREAT TO HAVE IN THE TOOL BAG !
Ben
Las Vegas, Nv
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well used tool

I use these sizes alot n ur quick shipping and great product makes my job easier thanks
Frank
Winterhaven,Fl
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice tool for option of two tools in one and very compact.

The hex driver is great, but keep in mind, it is a little bigger external diameter than just an individual hex driver and can have difficulty fitting into tight spaces.
Rob
St.Louis, MO
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love it

Bought it just in case I ever needed it and I did
Ed
Birmingham
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?