Apply to be a TradeMaster!
Main product image of ATR1, Piercing K-Type Thermocouple for Ventilation Ducts
Magnifying glass
Hover image to zoom

ATR1, Piercing K-Type Thermocouple for Ventilation Ducts

SKU:
ATR1
Rating:
(0)
Q&A:
(0)
ATR1, Piercing K-Type Thermocouple for Ventilation Ducts
Magnifying glass
Hover image to zoom
$76.50 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Fieldpiece ATR1 Piercing K-Type Thermocouple for Ventilation Ducts
Piercing K-type thermocouple with a rigid rod and large handle for accurate in-duct air temperature measurements.

What's in the Box
  • ATR1 piercing K-type thermocouple

Key Benefits & Features
  • Long rod reaches the center of ducts for representative readings
  • Sharp tip pierces soft duct material
  • Large handle provides leverage for insertion
  • K-type mini plug connects to compatible instruments

Performance Specs & Compatibility
  • Rod length: 4.75 in; diameter: 0.125 in
  • Cable length: 4 ft
  • Temperature range: -238° to 1472°F (-150° to 800°C)
  • Accuracy: +/-1°F (-238 to 32°F); +/-3°F (32 to 212°F); +/-4°F (212 to 932°F); +/-6°F (932 to 1472°F)
  • Conductor: K-type nickel-chromium/nickel-aluminum
  • Plug: K-type male mini plug
  • Works with Fieldpiece thermometers and meters that accept K-type inputs

Why the ATR1 Stands Out
  • Purpose-built probe for ventilation and airflow diagnostics
  • Wide temperature range covers ambient and high-heat checks

Related Products

Specs

–
Rod Length:

4.75 inches

Rod Diameter:

0.125 inches

Thermocouple Cable Length:

4 feet

Temperature Range:

-238° to 1472°F (-150° to 800°C)

Accuracy:

±1°F (-238 - 32°F); ±0.5°C (-150 - 0°C), ±3°F (32 - 212°F); ±1.5°C (0 - 100°C), ±4°F (212 - 932°F); ±2 (100 - 500°C), ±6°F (932 - 1472°F); ±3.2°C (500 - 800°C)

Thermocouple Conductors:

K-type nickel chromium/nickel aluminum

Plug Type:

K-type thermocouple male mini plug

Type:

K-Type Thermocouple

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy