Apply to be a TradeMaster!
Main product image of HR3 1/4" x 5' Length Open Valves Hose Set - 3 Pack Refrigerant Hose Set (Black w/ Tags)
Magnifying glass
Hover image to zoom

HR3 1/4" x 5' Length Open Valves Hose Set - 3 Pack Refrigerant Hose Set (Black w/ Tags)

SKU:
HR3
Rating:
(0)
Q&A:
(0)
HR3 1/4" x 5' Length Open Valves Hose Set - 3 Pack Refrigerant Hose Set (Black w/ Tags)
Magnifying glass
Hover image to zoom
$101.62 each
In Stock
In Stock
Get 24 Wed, Nov 4
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
5' Length

Description

–
Fieldpiece HR3 1/4" x 5' Open-Valve Hose Set, 3-Pack (Black w/ Tags)
Three-hose set for charging, recovery, and evacuation with open-valve ends and color ID tags for quick identification.

What's in the Box
  • Three 1/4" x 5' open-valve hoses (black) with ID tags

Key Benefits & Features
  • A2L-compatible materials
  • Open-valve ends for fast connection and flow
  • Full-ring triple crimp for durability
  • SAE J2196 permeation barrier
  • Included tags simplify hose management

Performance Specs & Compatibility
  • Length: 5 ft each
  • Fittings: 1/4" x 1/4"
  • Working pressure: 800 psi
  • Burst pressure: 4000 psi

Why the HR3 Stands Out
  • Convenient three-hose bundle for everyday service
  • Organized kit with tags reduces connection errors

Related Products

Specs

–
Length (Feet):

5'

Product Type:

Refrigeration Hose

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy