Apply to be a TradeMaster!
Main product image of HR3B 1/4" x 5' Length Ball Valve - 3 Pack Refrigerant Hose Set (Black w/ Tags)
Magnifying glass
Hover image to zoom

HR3B 1/4" x 5' Length Ball Valve - 3 Pack Refrigerant Hose Set (Black w/ Tags)

SKU:
HR3B
Rating:
(9)
Q&A:
(0)
HR3B 1/4" x 5' Length Ball Valve - 3 Pack Refrigerant Hose Set (Black w/ Tags)
Magnifying glass
Hover image to zoom
$162.35 each
In Stock
In Stock
Get 64 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
5' Length

Description

–
Fieldpiece HR3B 1/4" x 5' Ball Valve Hose Set, 3-Pack (Black w/ Tags)
Three-hose set with on-hose ball valves to reduce refrigerant loss and improve connection control.

What's in the Box
  • Three 1/4" x 5' ball valve hoses (black) with ID tags

Key Benefits & Features
  • Ball valves provide precise shutoff at the hose end
  • A2L-compatible materials and SAE J2196 permeation barrier
  • Full-ring triple crimp resists pull-out
  • Includes identification tags

Performance Specs & Compatibility
  • Length: 5 ft each
  • Fittings: 1/4" x 1/4"
  • Working pressure: 800 psi
  • Burst pressure: 4000 psi

Why the HR3B Stands Out
  • Reduced venting during connect and disconnect
  • Durable construction for routine service work

Related Products

Specs

–
Product Type:

Refrigeration Hose

Length (Feet):

5'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3.67 out of 9 reviews
67% would recommend this product
3.67
out of 9 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-9 of 9 reviews

These stand up to the great Fieldpiece standards

Great hoses to add to your gauges.
RoadGlideMaster
Greenville NC
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Disapointed

The worst hose set I Ever owned being in Hvac 23 years . It started leaking in less then 3 weeks now all 3 Trash
Hvacmaster
MD
3 months ago
Was this review helpful to you?

REFRIG LINES

GOOD PRICE - MATCH TO THE REFRIG GUN CUSTOMER BOUGHT IN 25'
EY
MCGREGOR TX
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Looks quality, doesn't perform

I have a lightly used pair purchased about 6 months ago(it's been winter). The red hose has a leak just before the gooseneck, nothing to tighten on it. The ball valves are cheap and they fittings don't spin onto the schrader ports very easily. Not impressed.
Shane
Rhode Island
6 months ago
Was this review helpful to you?

Good hoses if you know how to use them!

Great set of hoses that are built very well. Ball valves work well. If you have an issue such as refrigerant loss while attaching or detaching the hoses, the shredded depressors are adjustable.
Alpha-T
NH
6 months ago
Was this review helpful to you?

I will never buy this again.

These hoes are not supposed to blow Freon all over your Hands after I close valves. I should use pliers to tighten them up.
Mike
Branchburg nj
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice

Hoses are built tough, ball valves work great. So far, so good! Would purchase again.
Ricky
Pelham, Alabama
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best hoses i ever owned

Ball valve handles are the best
Arnesto
Boston ma
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

These are nice

Nice ball valve hoses
Isaac
Tonasket, Wa
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy