Apply to be a TradeMaster!
Main product image of HR3X 1/4" x 8" Open Valves Refrigerant Hose Extension Set - 3 Pack (Black w/ Tags)
Magnifying glass
Hover image to zoom

HR3X 1/4" x 8" Open Valves Refrigerant Hose Extension Set - 3 Pack (Black w/ Tags)

SKU:
HR3X
Rating:
(0)
Q&A:
(0)
HR3X 1/4" x 8" Open Valves Refrigerant Hose Extension Set - 3 Pack (Black w/ Tags)
Magnifying glass
Hover image to zoom
$59.50 each
In Stock
In Stock
Get 4 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8" Length

Description

–
Fieldpiece HR3X 1/4" x 8" Open-Valve Refrigerant Hose Extension Set, 3-Pack (Black w/ Tags)
Eight-inch open-valve extensions that add reach and flexibility to existing hose and manifold setups.

What's in the Box
  • (3) 1/4" x 1/4" open-valve hose extensions, 8"
  • Hose ID tags

Key Benefits & Features
  • A2L-compatible construction
  • Full-ring triple crimp for long service life
  • Working pressure 800 psi; burst pressure 4000 psi
  • SAE J2196 permeation barrier

Performance Specs & Compatibility
  • Length: 8 in each
  • Fittings: 1/4" x 1/4"
  • Use: charging, recovery, evacuation

Why the HR3X Stands Out
  • Short extensions improve access without replacing current hoses

Related Products

Specs

–
Product Type:

Refrigeration Hose

Length (Inches):

8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy