Apply to be a TradeMaster!
Main product image of HR3XB 1/4" x 8" Ball Valves Refrigerant Hose Extension Set - 3 Pack (Black w/ Tags)
Magnifying glass
Hover image to zoom

HR3XB 1/4" x 8" Ball Valves Refrigerant Hose Extension Set - 3 Pack (Black w/ Tags)

SKU:
HR3XB
Rating:
(0)
Q&A:
(0)
HR3XB 1/4" x 8" Ball Valves Refrigerant Hose Extension Set - 3 Pack (Black w/ Tags)
Magnifying glass
Hover image to zoom
$116.45 each
In Stock
In Stock
Get 17 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8" Length

Description

–
Fieldpiece HR3XB 1/4" x 8" Ball-Valve Refrigerant Hose Extension Set, 3-Pack (Black w/ Tags)
Eight-inch ball-valve extensions that add reach and provide on-hose shutoff for cleaner connections and reduced refrigerant loss.

What's in the Box
  • (3) 1/4" x 1/4" ball-valve hose extensions, 8"
  • Hose ID tags

Key Benefits & Features
  • A2L-compatible materials
  • Ball-valve control at the hose end
  • Working pressure 800 psi; burst pressure 4000 psi
  • Full-ring triple crimp and SAE J2196 barrier

Performance Specs & Compatibility
  • Length: 8 in each
  • Fittings: 1/4" x 1/4"
  • Use: charging, recovery, evacuation

Why the HR3XB Stands Out
  • On-hose shutoff plus added reach streamlines work in tight spaces

Related Products

Specs

–
Length (Inches):

8"

Product Type:

Refrigeration Hose

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy