Apply to be a TradeMaster!
Filter menu expanded

Filters

8 items
Reset

SORT

Product Availability
–

Show In Stock Only (8)

Product Type
–

Manometer (2)

Type
–

Manometer (2)
Miscellaneous Tool (1)
Multimeter (1)
Probe Accessory (1)
Top (1)

Application
–

HVAC (1)

Ports
–

2 (1)

Review Score
–

(6)
(1)

Price Range
–

$10 to $15 (1)
$20 to $25 (1)
$30 to $35 (1)
$100 to $200 (3)
$200 to $300 (1)
$300 to $400 (1)

Fieldpiece Manometers

Help Face
Need a little help?
8 items
Grid
List
Compare
Product Image of SDMN6, Dual-Port Manometer & Pressure Switch Tester
$362.10 each
In Stock
Get 164 by Tue, Nov 24
In Stock
Get 164 by Tue, Nov 24
Compare
Product Image of SDMN5, Dual-Port Manometer
SDMN5, Dual-Port Manometer
SKU: SDMN5
Fieldpiece
SKU: SDMN5
Brand: Fieldpiece
(38)
$191.55 each
In Stock
Get 104 by Tue, Nov 24
In Stock
Get 104 by Tue, Nov 24
Compare
Product Image of JL3 Job Link System Dual Port Manometer Probe Kit
$226.95 each
In Stock
Get 80 by Tue, Nov 24
In Stock
Get 80 by Tue, Nov 24
Compare
Product Image of RMA316, Manometer Tube Adapter, 3/16" - 5/16"
$11.90 each
In Stock
Get 119 by Tue, Nov 24
In Stock
Get 119 by Tue, Nov 24
Compare
Product Image of ASP2, Static Pressure Probes for Fieldpiece Manometers
$34.00 each
In Stock
Get 40 by Tue, Nov 24
In Stock
Get 40 by Tue, Nov 24
Compare
Product Image of LT17A, Classic Style Digital Multimeter w/ Temperature
$189.55 each
In Stock
Get 15 by Tue, Nov 24
In Stock
Get 15 by Tue, Nov 24
Compare
Product Image of JL3 Job Link Single Port Manometer Probe
$155.55 each
In Stock
Get 3 by Tue, Nov 24
In Stock
Get 3 by Tue, Nov 24
Compare
Product Image of Manometer Metal Tip Set
Manometer Metal Tip Set
SKU: RSDMTOP
Fieldpiece
SKU: RSDMTOP
Brand: Fieldpiece
(2)
$21.25 each
In Stock
Get 2 by Tue, Nov 24
In Stock
Get 2 by Tue, Nov 24
Resources
FAQs, Manuals & Videos
Articles
More About Fieldpiece Manometers

Fieldpiece Manometers are handheld and wireless instruments for measuring pressure on gas and airflow systems. The listing includes dual-port models like the SDMN5 and SDMN6, which read positive, negative, and differential pressure and carry a stated accuracy of 1.5% FS from 32 to 122 degrees F. It also includes Job Link wireless probes, such as the JL3MN single-port probe and the JL3KM2 two-probe kit, along with ASP2 static pressure probes for duct measurements. Techs use these tools for furnace diagnostics, total external static pressure checks, gas pressure testing, and draft measurements. The SDMN6 adds a built-in pump for testing furnace pressure switches, while the Job Link probes log readings in the Job Link app. Choosing the right manometer matters because the port count, probe style, and connectivity decide which readings a tech can capture on a single visit.

Subcategories

  • Dual-Port Manometers: Dual-port manometers read positive, negative, and differential pressure across two ports. HVAC techs use models like the SDMN5 and SDMN6 for gas pressure and static pressure work. The SDMN5 runs on a single standard 9-volt battery and shuts off automatically after 15 minutes. The SDMN6 adds a built-in pump to test and calibrate furnace pressure switches.
  • Static Pressure Probes: Static pressure probes carry duct pressure to a manometer for measurement. Techs use the ASP2 probe set for duct readings with Fieldpiece manometers. A magnetic flange holds the probe on metal ducts for hands-free placement, and an orientation arrow aids correct alignment. The ASP2 is compatible with dual-port manometers such as the SDMN5 and SDMN6.
  • Wireless Manometer Probe Kits: Wireless probe kits pair independent manometer probes with the Job Link app. The JL3KM2 kit includes two JL3MN manometer probes, two ASP2 static pressure probes with hose, and two slide gas adapters. Techs capture return, supply, and TESP with separate probes and view as many as eight readings in the app. The probes zero to atmosphere quickly and switch P1/P2 at the probe.
  • Single-Port Wireless Probes: Single-port wireless probes suit spot checks on gas pressure, draft, and static pressure. The JL3MN is a compact wireless manometer with a magnet-mount design for hands-free placement. It logs and displays readings in the Job Link app and zeroes to atmosphere before testing. An ASP2 static pressure probe with hose, a brass screw fitting with extra hose, a slide gas adapter, and batteries come in the box.

Buying Guide

Start with the measurement the job demands. For furnace diagnostics and pressure switch testing, the SDMN6 includes a built-in pump to test and calibrate furnace pressure switches. For general positive, negative, and differential readings on gas and airflow systems, the SDMN5 covers the work with zero and HOLD functions for stable readings and a backlit display.

Next, decide between handheld and wireless. Job Link probes are independent, so a tech can capture return, supply, and TESP with separate probes and view as many as eight readings in the Job Link app. The JL3MN single-port probe fits spot checks, and the JL3KM2 kit adds a second probe and a second ASP2 for readings at separate points.

When comparing Fieldpiece Manometers, check the included accessories. The SDMN6 lists ASP2 static pressure probes and an RMA316 adapter in the box, while the JL3 probes list slide gas adapters and brass screw fittings. The ASP2 set is also listed on its own and is compatible with dual-port models such as the SDMN5 and SDMN6.

Finally, check the operating basics. The SDMN5 and SDMN6 list a stated accuracy of 1.5% FS and compatibility with dry, non-corrosive gases, and the SDMN6 lists a battery life of 200 hours. Match those limits to the media and conditions on the job before committing to a model.

Frequently Asked Questions

What's the difference between the SDMN5 and SDMN6?

Both Fieldpiece manometers are dual-port models with a stated accuracy of 1.5% FS. The SDMN5 reads positive, negative, and differential pressure with zero and HOLD functions. The SDMN6 adds a built-in pump to test and calibrate furnace pressure switches and lists a battery life of 200 hours.

Can a Fieldpiece manometer measure static pressure in a duct?

Yes, Fieldpiece manometers can take duct static pressure readings when paired with ASP2 static pressure probes. The ASP2 has a magnetic flange for hands-free placement on metal ducts and an orientation arrow for correct alignment. It is compatible with dual-port models such as the SDMN5 and SDMN6.

How do the Job Link wireless probes report readings?

Fieldpiece Job Link manometer probes log and display readings in the Job Link app. The JL3KM2 kit lets a tech view as many as eight readings in the app. The JL3MN single-port probe uses a magnet-mount design for hands-free placement and zeroes to atmosphere before testing.

Which Fieldpiece manometer works for gas pressure and draft?

The JL3MN is a compact wireless Fieldpiece manometer for gas pressure, draft, and spot static pressure. The JL3KM2 kit pairs two wireless probes for static pressure, gas pressure, and draft. Dual-port models like the SDMN5 and SDMN6 handle gas and airflow pressure work and list compatibility with dry, non-corrosive gases.

What power do Fieldpiece manometers use?

Fieldpiece manometers run on batteries, and the type depends on the model. The SDMN5 uses a single standard 9-volt battery and powers off automatically after 15 minutes. The SDMN6 also runs on a 9V battery and lists a 200 hour battery life with a low battery indicator on the display.

Didn't find what you're looking for? 
Let us know
.