Shop Resideo Sale
Main product image of RRE2, 9" Needle Tip Probe for SRL2 Infrared Refrigerant Leak Detector
Magnifying glass
Hover image to zoom

RRE2, 9" Needle Tip Probe for SRL2 Infrared Refrigerant Leak Detector

SKU:
RRE2
Rating:
(0)
Q&A:
(0)
RRE2, 9" Needle Tip Probe for SRL2 Infrared Refrigerant Leak Detector
Magnifying glass
Hover image to zoom
$26.35 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9" Length
Product Highlight: Used With
SRL2K7

Description

–
Fieldpiece RRE2 9" Needle Tip Probe for SRL2 Infrared Refrigerant Leak Detector
Long needle-tip probe for pinpoint access on SRL2. Reaches crevices and tight coil areas for precise leak tracing.

What's in the Box
  • RRE2 9" needle-tip probe

Key Benefits & Features
  • Long, slim tip for accurate point testing
  • Quick-connect design for fast swaps
  • Durable construction for daily field use

Performance Specs & Compatibility
  • Length: 9 inches
  • Compatible instrument: SRL2 infrared refrigerant leak detector

Why RRE2 Stands Out
  • Precision access attachment that improves SRL2 leak location.

Related Products

Specs

–
Application:

HVAC

Length (Inches):

9"

Type:

Probe Accessory

Used With:

SRL2K7

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy