Shop Resideo Sale
Main product image of DR82 Infrared Refrigerant Leak Detector
Magnifying glass
Hover image to zoom

DR82 Infrared Refrigerant Leak Detector

SKU:
DR82
Rating:
(12)
Q&A:
(0)
DR82 Infrared Refrigerant Leak Detector
Magnifying glass
Hover image to zoom
$565.25 each
In Stock
In Stock
Get 24 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty

Description

–
Fieldpiece DR82 Infrared Refrigerant Leak Detector

The Fieldpiece DR82 is an infrared refrigerant leak detector built for HVAC technicians who need fast, accurate leak detection with minimal false positives. It detects HFC, HCFC, CFC, HFO refrigerants, and blends at a sensitivity of 0.03 oz/yr when stationary and 0.1 oz/yr while moving, giving you pinpoint accuracy on residential and commercial systems. The infrared sensing technology delivers stable, repeatable readings without the sensor contamination issues that plague heated diode detectors. With a 10-hour rechargeable battery, IP54 dust and water resistance, and a response time under 1 second, the DR82 is designed to work in the field, not just in the lab.


Key Features & Benefits
  • Infrared refrigerant sensing: The DR82 uses infrared technology instead of a heated diode, which means it detects refrigerant leaks without sensor degradation or false alarms from oil, moisture, or contaminants. You get stable, consistent readings on every call without replacing expensive sensors.

  • High sensitivity with adjustable levels: Detects leaks as small as 0.03 oz/yr when stationary and 0.1 oz/yr in motion, with selectable sensitivity settings (high, medium, low, turbo) so you can dial in the right detection threshold for the job. Less time wasted chasing phantom leaks.

  • Large backlit LCD with numeric display and bar graph: The screen shows a real-time numeric value and a visual bar graph, plus a tip-mounted LED that lights up at the leak source. Both audible and visual alarms guide you directly to the exact point of failure.

  • Rigid, non-conductive probe: The flexible wand holds its position when you bend it, so you can probe tight spaces without the tip bouncing back. Non-conductive construction keeps you safe around live electrical components.

  • 10-hour rechargeable lithium-ion battery: A full charge delivers 10 hours of continuous run time, and the included USB-C charging cable and AC adapter let you recharge anywhere. No disposable batteries, no mid-job shutdowns.

  • Auto and manual zero functions: The DR82 automatically zeroes itself to the ambient environment, or you can manually zero when you need a stable baseline. Recovery time is under 10 seconds, so you move from leak to leak without waiting.

  • Response time under 1 second: The detector reacts to refrigerant presence in less than one second, which means you can sweep quickly without missing small leaks or waiting for the sensor to catch up.

  • IP54 water and dust resistance: The housing is sealed against dust ingress and water splashes, so the detector keeps working in attics, mechanical rooms, and outdoor condensers where conditions are rough.

Compatibility & Requirements

The DR82 detects all HFC, HCFC, CFC, and HFO refrigerants, including A1 and A2L classifications. It works on residential split systems, commercial rooftop units, refrigeration equipment, and any application where halogenated refrigerants are used. The detector ships ready to use out of the box with a rechargeable 3.7 V, 2600 mAh lithium-ion battery, USB-C charging cable, and AC charger.


What's Included
  • DR82 infrared refrigerant leak detector
  • USB-C charging cable
  • AC charger
  • User manual

Warranty & Support

The Fieldpiece DR82 is backed by a 1-year warranty covering defects in materials and workmanship.


Frequently Asked Questions

Q: What is the lifespan of a Fieldpiece leak detector?

A: The DR82 uses infrared sensing technology instead of a consumable heated diode, which means there is no sensor element that degrades over time. The rechargeable lithium-ion battery provides 10 hours of run time per charge and is rated for hundreds of charge cycles. With proper care, the DR82 will deliver years of reliable service without sensor replacement costs.


Q: What is the difference between DR82 and DRX3?

A: The DR82 uses infrared refrigerant sensing, while older Fieldpiece models like heated diode detectors rely on a sensor that can be contaminated by oil, moisture, or other substances. The DR82 also offers a response time of under 1 second and sensitivity down to 0.03 oz/yr stationary, making it faster and more accurate than many earlier models. The rigid, non-conductive probe on the DR82 is designed to hold position in tight spaces.

Specs

–
Type:

Refrigerant Accessory

Application:

HVAC

Battery Type:

Rechargeable Lithium Ion

Battery Life:

10 Hours

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 12 reviews
100% would recommend this product
5
out of 12 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 12 reviews

Nice detector

This is the best leak detector ive ever had.
Pedro
North Carolina
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

The dr82 Finds the leak without false signals, excellent leak detector! We paired this up with a dr58 side by side and the dr82 works better.
Cool Breeze
Tampa Florida
7 months ago
Was this review helpful to you?

Works very well

Currently I'm the only tech using an infrared unit, we've found it's been useful finding smaller leaks over the navac heated diode units or the H-10. Very impressed with the results so far, especially when you compare it to other units on the market. I use it for residential ac service.
AM
Albany, NY
1 years ago
Was this review helpful to you?

As always field piece getting it done!

We are a mom n pop union shop getting more into the ac/heat pump side of things and field piece just out performs the competition.
Sarge
Plattsburgh ny
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

this is the best i have ever used

This is the best I have ever used. It has small size, less interference and high sensitivity. value for money
Rui
Staten Island New York NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect tool

Much easier to find a leak. Highly recommend.
Alex
New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend this product

Compact, works very well.
Aliaksandr
New York
3 years ago
Was this review helpful to you?

I would buy this again

I found a refrigerant leak that i previously could not find. Easy to use, and a great tool to have.
BC
Sacramento, Ca.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awsome tool

This is just a first class tool. Right away you can tell when you take it out of the box that it's a quality made item. The fit, finish and feel of it great. Battery run time is more then enough. Plus it does what it says it does and is easy to operate
Justin
North Windham CT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would definitely buy again.

Have found several leaks that could not be found any other way. Also picks up natural gas which was great on an old generator.
Matt N.
Kalamazoo MI
4 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy