Shop Resideo Sale
Main product image of DR58, Heated Diode Refrigerant Leak Detector Kit
Magnifying glass
Hover image to zoom

DR58, Heated Diode Refrigerant Leak Detector Kit

SKU:
DR58
Rating:
(5)
Q&A:
(1)
DR58, Heated Diode Refrigerant Leak Detector Kit
Magnifying glass
Hover image to zoom
$374.85 each
In Stock
In Stock
Get 43 Tomorrow, Nov 10
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Fieldpiece DR58 Heated Diode Refrigerant Leak Detector Kit
Heated diode refrigerant leak detector with large LCD, IP54-rated housing, and rechargeable battery for high-sensitivity A1/A2L tracer gas leak checks.

What's in the Box
  • DR58 Heated Diode Refrigerant Leak Detector
  • RHD1 Heated Diode Sensor
  • ABM2 blow-molded carrying case
  • RCA3 AC charger and USB-C cable
  • RFT6 filtered tips and gaskets, 5-pack
  • Operator's manual

Key Benefits & Features
  • Detects HFC, HCFC, CFC, HFO, and blends
  • Sensitivity up to 0.03 oz/yr stationary and 0.1 oz/yr in motion
  • Large LCD with bar graph and numeric concentration display
  • Tip-mounted red LED, audible alarm, and adjustable sensitivity
  • Automatic and manual zero modes for stable pinpointing
  • 18-hour rechargeable Li-ion battery via USB-C charging
  • Replaceable sensor and filtered tips extend service life
  • Impact-resistant, water-resistant body rated to IP54

Performance Specs & Compatibility
  • Sensing element: Heated diode
  • Battery life: up to 18 hours
  • Response time: < 1 second typical
  • Recovery time: < 10 seconds typical

Why the DR58 Stands Out
  • High sensitivity with clear visual and audible feedback
  • Rugged, long-run operation suited for daily leak detection

Related Products

Specs

–
Type:

Refrigerant Accessory

Application:

HVAC

Gases Measured:

CFC, HFC, HCFC, HFO, Blends

Sensing Element:

Heated Diode

Battery Type:

USB Rechargeable Li-ion

Battery Life:

18 Hours

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

SRS1, Residential, Light Commercial Refrigerant Scale w/ Alarm
SKU: SRS1
Fieldpiece

2 Replacement Parts

RCA3, AC Charger and USB-C Cable for DR58 and DR82 Infrared Refrigerant Leak Detectors
SKU: RCA3
Fieldpiece
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Good quality product

Works great, would purchase again.
Purchasing
Hammondsport
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

leak detector works great

great product and easy to use
Jose
Newton Ks
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Tool.

The leak detector operated just as I had expected.
CGG.
New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Found a leak quick

Keep tip replaced and works like a charm
Brandon
Hernando, Ms
4 years ago
Was this review helpful to you?

I would buy this product again.

excellent leak detector
John
Illinois
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: tips for dr-58 and senor i brought it from you guys last year i need the replacement parts please

Asked by kenny bridges 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Kenny. The replacement sensor for the DR58 would be SKU: RHD1 - https://www.supplyhouse.com/Fieldpiece-RHD1-RHD1-HD-Sensor-for-SRL8-Heated-Diode-Refrigerant-Leak-Detector

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy