Apply to be a TradeMaster!
Main product image of SMG5, Digital Megohm Meter
Magnifying glass
Hover image to zoom

SMG5, Digital Megohm Meter

SKU:
SMG5
Rating:
(3)
Q&A:
(0)
SMG5, Digital Megohm Meter
Magnifying glass
Hover image to zoom
$160.08 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height
170 mm
Product Highlight: Depth
40 mm Depth

Description

–
Fieldpiece SMG5 Digital Megohm Meter
Digital insulation resistance tester for compressors, fan motors, and wiring-designed for HVAC/R troubleshooting.

What's in the Box
  • SMG5 megohm meter
  • Test leads and alligator clips
  • Battery and user guide

Key Benefits & Features
  • Insulation resistance testing to identify winding breakdown and moisture intrusion
  • Selectable test voltages for common motor and compressor checks
  • Large digital display with PASS/FAIL style indication
  • Auto-discharge and safety prompts for user protection
  • Compact, rugged enclosure for service trucks

Performance Specs & Compatibility
  • Function: insulation resistance (megohms) with selectable test voltages
  • Applications: compressors, blower motors, heat pump circuits, wiring harnesses

Why SMG5 Stands Out
  • HVAC-focused megger that simplifies insulation checks in the field.

Related Products

Specs

–
Type:

Megohm Meter

Display:

3-1/2 digit LCD w/ a maximum reading of 1999

Application:

HVAC

Overrange:

"OL" or "-OL" displayed

Measurement Rate:

2.5 times/sec nominal

Operating Environment:

0°C to 40°C at < 70% relative humidity

Auto-Off:

15 sec approx.

Battery Type:

4 pcs 1.5V (AAA size) UM-4 R03

Battery Life:

4 hours (continuity) typical with alkaline battery

Height:

170 mm

Width:

44 mm

Depth:

40 mm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Checking heated floors

I installed a heated floor in the master bath this works great
Mark
Indiana
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Simple Tool and Easy to Use, Accurate Readings

Positives: - Easy to Read - Helpful Manual - Reliable - Accurate Negatives: - Alligator Clip Broke on First Use Overall, this piece of equipment has been very useful and well worth the money. Fieldpiece has become our go-to line of equipment.
J.W. Tucker
Little Rock, AR
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Meter

I have only used it a couple of times but it worked perfectly. It's very easy to use. The one I received was yellow not black. The only thing I didn't like is the probe storage is on the outside of case seems easy for them to fall out
Mike H
Nashville
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy